Shop All Stub Drills
Kodiak Cutting Tools
R Drill Screw Machine Length Cobalt 135 Deg. Split Pt
Mfr # 5404531
Zoro # G8629829
$67.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 0.3390 R
- Size 0.3390 R
- Overall Length 3
- Number of Flutes 2
- Drilling Length 1-11/16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5404531
- Zoro # G8629829
- Country of Origin United States
- Category Stub Drills
Dimensions
Drill Bit Size | 0.3390 R |
Size | 0.3390 R |
Overall Length | 3 |
Drilling Length | 1-11/16 |
Length of Cut | 1-11/16" |
Overall Length In | 3 in |
Details
Number of Flutes | 2 |
Flutes | 2 |
Description
M42 Cobalt for better performance in harder to drill materials.135 Degree Point Cobalt Drill Bit Split Point Industry Standard Type-J Cobalt Drill Bit Bronze / Straw Color Indented shank indentifies drill bits as cobalt Screw Machine Length Cobalt Standard Letter Size Drill Bits
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Machine Mono Die Head, Pipe 1/2" dia. (500A)
- WIDIA Spiral Flute Tap Modified Bottoming, 4 Flutes (VTSFT5101)
- LEATHERHEAD TOOLS American Hook, 10 ft. Pro-Lite Pole, HiViz Orange (PLO-10AH-B)
- WARNER Taping Knife, Blue Steel, 12" (752)
- KODIAK CUTTING TOOLS #11 Drill Screw Machine Length Cobalt 135 Deg. Split Pt (5403794)
- KODIAK CUTTING TOOLS 1/4 Carbide Drill Screw Machine Length ALTIN Coated (5517512)
- KODIAK CUTTING TOOLS #11 Carbide Drill Screw Machine Length ALTIN Coated (5518095)
- KODIAK CUTTING TOOLS #51 Drill Screw Machine Length Cobalt 135 Deg. Split Pt (5404234)
- KODIAK CUTTING TOOLS 3/16 Drill Screw Machine Length Cobalt 135 Deg. Split Pt (5403453)
- KODIAK CUTTING TOOLS 13/32 Carbide Drill Screw Machine Length (5441733)
- YG-1 TOOL CO Hss(M42) Stub Length Din1897 Split Point Drills Tin Coated (D4107073)
- Kodiak Cutting Tools Stub Drills