Shop All Hand Reamers
Kodiak Cutting Tools
R Cobalt Reamer Right-Hand Spiral
Mfr # 5491497
Zoro # G8594059
$53.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 6
- Number of Flutes 6
- Size 0.3390 R
- Drill Bit Size 0.3390 R
- Drilling Length .2792
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5491497
- Zoro # G8594059
- Country of Origin United States
- Category Hand Reamers
Dimensions
Overall Length | 6 |
Size | 0.3390 R |
Drill Bit Size | 0.3390 R |
Drilling Length | .2792 |
Shank Diameter | 0.2792 |
Details
Number of Flutes | 6 |
Description
Right Hand Spiral FluteStraight Shank
Cobalt
Cobalt Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Cobalt
Cobalt Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOLPRO 12 in. Scarifier, blue steel (TP03260)
- BON TOOL Bon 27-248 Drain Grate And Manhole Cover Lifter 5/8" X 26" (27-248)
- PROTO 1/2 in Drive, 1-7/16" Triple Square SAE Socket, 6 Points (J5346)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 3/32 (C22666)
- KODIAK CUTTING TOOLS #30 Cobalt Reamer Right-Hand Spiral (5490661)
- KODIAK CUTTING TOOLS 25/32 High Speed Steel Reamer Right-Hand Spiral (5490012)
- KODIAK CUTTING TOOLS 1-3/16" Safety Reamer Left-Hand Spiral (5532956)
- KODIAK CUTTING TOOLS .3135 O/U High Speed Steel Reamer Right-Hand Spiral (5489484)
- KODIAK CUTTING TOOLS 13/16 High Speed Steel Hand Reamer Straight Flute Straight Shank (5497349)
- KODIAK CUTTING TOOLS 7/32 High Speed Steel Reamer Right-Hand Spiral (5489165)
- HHIP A-K 11 Piece High Speed Steel Adjustable Blade Reamer Set (2006-0028)
- Kodiak Cutting Tools Reamers