Shop All Jobber Length Drill Bits
Kodiak Cutting Tools
Q Jobber Length Drill Oxided HD 135 Deg. Split Pt
Mfr # 5408953
Zoro # G8599117
product price: $37.15
/pk 6, $6.19/ea
$37.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 0.3320 (Q)
- Size 0.3320 (Q)
- Overall Length 4-3/4
- Number of Flutes 2
- Drilling Length 3-7/16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5408953
- Zoro # G8599117
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | 0.3320 (Q) |
Size | 0.3320 (Q) |
Overall Length | 4-3/4 |
Drilling Length | 3-7/16 |
Details
Number of Flutes | 2 |
Description
Jobber Length
Oxided
Heavy Duty Letter Sizes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Arbor, 5L ARBOR (30005)
- PROSKIT Crimper, Flat Cable, IDC Connectors (300-011)
- STAHLWILLE TOOLS 12, 5 mm (1/2") QuickRelease ratchet, fine tooth WA.4.5 ° L.265, 5 mm (13111120)
- RAINDRIP CLAMP N PIERCE 5PK (CNP05B)
- KODIAK CUTTING TOOLS 5/32 Jobber Length Drill Oxided 118 Deg. Pt (5404729)
- KODIAK CUTTING TOOLS #21 Jobber Length Drill Cobalt 135 Deg. Split Pt (5412462)
- KODIAK CUTTING TOOLS 3/32 Carbide Jobber Length Drill (5438961)
- KODIAK CUTTING TOOLS 37/64 Jobber Length Drill Oxided 118 Deg. Pt (5405026)
- KODIAK CUTTING TOOLS K Jobber Length Drill Oxided 118 Deg. Pt (5406104)
- KODIAK CUTTING TOOLS 0.7mm Carbide Jobber Length Drill ALTIN Coated (5528611)
- HHIP 3/8" AL-6 C6 Carbide Tipped Single Point Brazed Tool Bit (2008-1006)
- Kodiak Cutting Tools Drill Bits