Shop All Jobber Length Drill Bits
Kodiak Cutting Tools
P Jobber Length Drill Cobalt 135 Deg. Split Pt
Mfr # 5413287
Zoro # G8628736
$68.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 0.3230 (P)
- Size 0.3230 (P)
- Overall Length 4-5/8
- Number of Flutes 2
- Drilling Length 3-5/16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5413287
- Zoro # G8628736
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | 0.3230 (P) |
Size | 0.3230 (P) |
Overall Length | 4-5/8 |
Drilling Length | 3-5/16 |
Details
Number of Flutes | 2 |
Description
M42 Cobalt for better performance in harder to drill materials.135 Degree Point Cobalt Drill Bit Split Point Industry Standard Type-J Cobalt Drill Bit Bronze / Straw Color Indented shank indentifies drill bits as cobalt Jobber Length Cobalt Drill Bits Standard Letter Size Drill Bits
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY C-Clamp, 1 1/2 in Maximum Opening, Gray (CM15)
- BON TOOL Edger, Bronze 6" X 3", 3/4" Radius X 3/4" Lip Wood Handle (22-104)
- PROTO Torque Multiplier, 3200 ft-lb, 1/2x1 In Dr (J6232CERT)
- WESTCOTT Ruler, 12", Non-Shatter, Clear (13862)
- KODIAK CUTTING TOOLS #58 Carbide Jobber Length Drill (5440171)
- KODIAK CUTTING TOOLS 13/64 Jobber Length Drill Oxided 118 Deg. Pt (5404762)
- KODIAK CUTTING TOOLS 3/32 Carbide Jobber Length Drill (5438961)
- KODIAK CUTTING TOOLS #26 Jobber Length Drill Oxided HD 135 Deg. Split Pt (5408392)
- KODIAK CUTTING TOOLS 5/32 Jobber Length Drill Oxided HD 135 Deg. Split Pt (5407864)
- KODIAK CUTTING TOOLS 43/64 Jobber Length Drill Oxided 118 Deg. Pt (5405092)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 906 Steam Oxide HSS RHS/RHC 9/32 (40476)
- Kodiak Cutting Tools Jobber Length Drill Bits