Shop All Stub Drills
Kodiak Cutting Tools
P Carbide Drill Screw Machine Length
Mfr # 5441975
Zoro # G8665714
product price: $64.95
/ea
$64.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 0.3230 (P)
- Size 0.3230 (P)
- Overall Length 3
- Number of Flutes 2
- Drilling Length 1-3/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5441975
- Zoro # G8665714
- Country of Origin United States
- Category Stub Drills
Dimensions
Drill Bit Size | 0.3230 (P) |
Size | 0.3230 (P) |
Overall Length | 3 |
Drilling Length | 1-3/8 |
Length of Cut | 1-3/8" |
Overall Length In | 3 in |
Details
Number of Flutes | 2 |
Flutes | 2 |
Description
These Kodiak Cutting Tools® solid carbide stub length drills feature a 15 degree helix angle and a 135 degree split point. As with all of our solid carbide tools, these drill bits are manufactured using state-of-the-art machinery, manufacturing processes and inspection techniques, making them the preferred choice of solid carbide drills for machinists wanting to produce high quality parts with maximum tool life.
Premium Sub-Micrograin Solid Carbide Stub Length Drill Bits 2 Flute 15° Helix 135° Split Point Stub Length These drill bits require rigid toolholding and workholding to be run properly and avoid breakage
View Carbide Drill Speeds & FeedsCarbide Drill TolerancesDiameter Tolerance+.0000/-.0005
View Carbide Drill Speeds & FeedsCarbide Drill TolerancesDiameter Tolerance+.0000/-.0005
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESSEL NECK TORSION Power Bit PH3x50, PK2 (NTPH350P2)
- MILWAUKEE TOOL 15" ADJUSTABLE WRENCH (48-22-7415)
- GEDORE Torque Wrench, 1/4in, 50-270 lbf.-in. (8554-01)
- LENOX Lenox Classic® CTL Bandsaw Blade 11' 6" Long x 3/4" Wide, 8/12 TPI x 0.035 Thick (79671CLB113505)
- KODIAK CUTTING TOOLS 1/2 Drill Screw Machine Length NAS Type C 135 Deg. Split Pt (5402408)
- KODIAK CUTTING TOOLS #18 Drill Screw Machine Length Cobalt 135 Deg. Split Pt (5403871)
- KODIAK CUTTING TOOLS #4 Drill Screw Machine Length NAS Type C 135 Deg. Split Pt (5402452)
- KODIAK CUTTING TOOLS 1/4 Carbide Drill Screw Machine Length (5441623)
- KODIAK CUTTING TOOLS 3/16 Drill Screw Machine Length Cobalt 135 Deg. Split Pt (5403453)
- KODIAK CUTTING TOOLS #18 Screw Machine Drill Cobalt ALTIN Coated 135 Deg. Split Pt (5534496)
- EAGLE TAPTEK CUTTING TOOLS 9/32 COBALT STUB DRILL 135 SPLIT POINT USA (SC400-018-D)
- Kodiak Cutting Tools Drill Bits