Shop All Stub Drills
Kodiak Cutting Tools
O Drill Screw Machine Length NAS Type C 135 Deg. Split Pt
Mfr # 5403233
Zoro # G8570067
product price: $35.65
/pk 6, $5.94/ea
$35.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 0.3160 (O)
- Size 0.3160 (O)
- Overall Length 2-15/16
- Number of Flutes 2
- Drilling Length 1-11/16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5403233
- Zoro # G8570067
- Country of Origin United States
- Category Stub Drills
Dimensions
Drill Bit Size | 0.3160 (O) |
Size | 0.3160 (O) |
Overall Length | 2-15/16 |
Drilling Length | 1-11/16 |
Length of Cut | 1-11/16" |
Overall Length In | 2-15/16 in |
Details
Number of Flutes | 2 |
Flutes | 2 |
Description
Screw Machine LengthNAS Type C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 12mm 12 Point 80mm 3/8 Sq. Drive (13305M-12)
- GREY PNEUMATIC SKT 3/4" DR X 7" EXT W/ FRICTION BALL IM (GP3007EB)
- ZORO SELECT Ball Lock Pin, Button Handle, 1" Grip L (LBR-SS7127)
- DRILL AMERICA 5/8" X 1" nACo Nano-Composite Coated Blue Annular Cutter (ANC5-530-116)
- KODIAK CUTTING TOOLS 3/16 Drill Screw Machine Length Cobalt 135 Deg. Split Pt (5403453)
- KODIAK CUTTING TOOLS 13/32 Carbide Drill Screw Machine Length (5441733)
- KODIAK CUTTING TOOLS #54 Carbide Drill Screw Machine Length ALTIN Coated (5518568)
- KODIAK CUTTING TOOLS #11 Carbide Drill Screw Machine Length ALTIN Coated (5518095)
- KODIAK CUTTING TOOLS #18 Drill Screw Machine Length Cobalt 135 Deg. Split Pt (5403871)
- KODIAK CUTTING TOOLS 1/8 Carbide Drill Screw Machine Length ALTIN Coated (5517424)
- KODIAK CUTTING TOOLS 5/32 Screw Machine Drill Cobalt ALTIN Coat 135 Deg Split Pt (5534056)
- Kodiak Cutting Tools Stub Drills