Shop All Straight Flute Drill Bits
Kodiak Cutting Tools
O Carbide Drill Straight Flute
Mfr # 5440677
Zoro # G8618297
product price: $58.99
/ea
$58.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 0.3160 (O)
- Overall Length 3
- Number of Flutes 2
- Drilling Length 1-3/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5440677
- Zoro # G8618297
- Country of Origin United States
- Category Straight Flute Drill Bits
Dimensions
Drill Bit Size | 0.3160 (O) |
Size | 0.3160 (O) |
Overall Length | 3 |
Drilling Length | 1-3/8 |
Details
Number of Flutes | 2 |
Description
These Kodiak Cutting Tools® solid carbide straight flute drills are designed for hardened materials and feature a 140 degree split point. As with all of our solid carbide tools, these drill bits are manufactured using state-of-the-art machinery, manufacturing processes and inspection techniques, making them the preferred choice of solid carbide drills for machinists wanting to produce high quality parts with maximum tool life.
Premium Sub-Micrograin Solid Carbide Straight Flute Drill Bits 140° Split Point Designed for Drilling Hardened Materials Stub Length These drill bits require rigid toolholding and workholding to be run properly and avoid breakage
View Carbide Drill Speeds & FeedsCarbide Drill TolerancesDiameter Tolerance+.0000/-.0005
View Carbide Drill Speeds & FeedsCarbide Drill TolerancesDiameter Tolerance+.0000/-.0005
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEBRA SKIMMERS Replacement Tube, 8 in. (ZT8-08)
- YG-1 TOOL CO 3 Fluted Spiral Fluted Modified Bottoming Super Hss Steam Oxide (BB424)
- WRIGHT TOOL Sckt 3/4" Dr Long Leng Comb Budd Wheel I (6991)
- INGERSOLL-RAND 1" Air Impact Wrench, 1475ft-lb Max Rev Torque, General Duty (295A)
- KODIAK CUTTING TOOLS A Carbide Drill Straight Flute ALTIN Coated (5529436)
- KODIAK CUTTING TOOLS 9/64 Carbide Drill Straight Flute ALTIN Coated (5529194)
- KODIAK CUTTING TOOLS #26 Carbide Drill Straight Flute (5441084)
- KODIAK CUTTING TOOLS G Carbide Drill Straight Flute (5440589)
- KODIAK CUTTING TOOLS #26 Carbide Drill Straight Flute ALTIN Coated (5529997)
- KODIAK CUTTING TOOLS 3/16 Carbide Drill Straight Flute ALTIN Coated (5529227)
- MELIN TOOL CO Carbide Str-Fl Drill Wire, 50 x 11/16" (JDR-50)
- Kodiak Cutting Tools Drill Bits