Shop All Jobber Length Drill Bits
Kodiak Cutting Tools
N Jobber Length Drill Oxided HD 135 Deg. Split Pt
Mfr # 5408920
Zoro # G8595276
$32.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 0.3020 (N)
- Size 0.3020 (N)
- Overall Length 4-3/8
- Number of Flutes 2
- Drilling Length 3-1/16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5408920
- Zoro # G8595276
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | 0.3020 (N) |
Size | 0.3020 (N) |
Overall Length | 4-3/8 |
Drilling Length | 3-1/16 |
Details
Number of Flutes | 2 |
Description
Jobber Length
Oxided
Heavy Duty Letter Sizes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX JIGSAW BLADE 5-1/4"" 10T (1991476)
- STARRETT Thickness Gage, 0.017 In, 1/2 x 12 In (667-17)
- SUPERIOR ELECTRIC 3/8 Inch Keyless Drill Chuck 3/8 Inch-24 UNF Mount (RV13M03)
- STANLEY 3 1/2 m Tape Measure, 1/2 in Blade (33-215)
- KODIAK CUTTING TOOLS 6.0mm Jobber Length Drill Oxided Metric 118 Deg. Pt (5515752)
- KODIAK CUTTING TOOLS #58 Carbide Jobber Length Drill ALTIN Coated (5528578)
- KODIAK CUTTING TOOLS 11/16 Jobber Length Drill Oxided 118 Deg. Pt (5405103)
- KODIAK CUTTING TOOLS 7/64 Jobber Length Drill Cobalt 135 Deg. Split Pt (5411956)
- KODIAK CUTTING TOOLS X Jobber Length Drill Oxided HD 135 Deg. Split Pt (5409030)
- KODIAK CUTTING TOOLS #21 Jobber Length Drill Black & Gold HD 135 Deg. Split Pt (5409602)
- ZORO SELECT 2-1/2" 140 Deg. Jobber Length Drill Bit (434-001875B)
- Kodiak Cutting Tools Drill Bits