Shop All Stub Drills
Kodiak Cutting Tools
N Carbide Drill Screw Machine Length
Mfr # 5441953
Zoro # G8659378
product price: $59.29
/ea
$59.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 0.3020 (N)
- Size 0.3020 (N)
- Overall Length 2-1/2
- Number of Flutes 2
- Drilling Length 1-1/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5441953
- Zoro # G8659378
- Country of Origin United States
- Category Stub Drills
Dimensions
Drill Bit Size | 0.3020 (N) |
Size | 0.3020 (N) |
Overall Length | 2-1/2 |
Drilling Length | 1-1/4 |
Length of Cut | 1-1/4" |
Overall Length In | 2-1/2 in |
Details
Number of Flutes | 2 |
Flutes | 2 |
Description
These Kodiak Cutting Tools® solid carbide stub length drills feature a 15 degree helix angle and a 135 degree split point. As with all of our solid carbide tools, these drill bits are manufactured using state-of-the-art machinery, manufacturing processes and inspection techniques, making them the preferred choice of solid carbide drills for machinists wanting to produce high quality parts with maximum tool life.
Premium Sub-Micrograin Solid Carbide Stub Length Drill Bits 2 Flute 15° Helix 135° Split Point Stub Length These drill bits require rigid toolholding and workholding to be run properly and avoid breakage
View Carbide Drill Speeds & FeedsCarbide Drill TolerancesDiameter Tolerance+.0000/-.0005
View Carbide Drill Speeds & FeedsCarbide Drill TolerancesDiameter Tolerance+.0000/-.0005
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1" Drive Standard Length Impact Set, Metric, 20 pcs (9020M)
- CHANNELLOCK WRENCH ADJ 12" CODE BLUE GRIP (CL812WCB)
- STAHLWILLE TOOLS Double ended ring Wrench Size 27 x 30 mm L.360 mm (41042730)
- BONDHUS Felo XS 33 Piece Box SL, Hex, PH, PZ, TX Bits Mini Ratchet, Bitholder (0715761545)
- KODIAK CUTTING TOOLS 1/8 Carbide Drill Screw Machine Length ALTIN Coated (5517424)
- KODIAK CUTTING TOOLS #18 Screw Machine Drill Cobalt ALTIN Coated 135 Deg. Split Pt (5534496)
- KODIAK CUTTING TOOLS 27/64 Drill Screw Machine Length NAS Type C 135 Deg. Split Pt (5402353)
- KODIAK CUTTING TOOLS 1/4 Carbide Drill Screw Machine Length (5441623)
- KODIAK CUTTING TOOLS 11/32 Drill Screw Machine Length Cobalt 135 Deg. Split Pt (5403563)
- KODIAK CUTTING TOOLS #11 Screw Machine Drill Cobalt ALTIN Coated 135 Deg. Split Pt (5534419)
- DRILL AMERICA 1/16" Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO1/16)
- Kodiak Cutting Tools Drill Bits