Shop All Drill Bit and Tap Sets
Kodiak Cutting Tools
MS18TD TAP & DRILL SET Tap & Drill Sets
Mfr # 5420437
Zoro # G8675584
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 18pc
- Overall Length 6-32, 8-32, 10-24, 10-32, 1/4-20, 5/16-18, 3/8-16, 7/16-14, 1/2-13
- Drill Bit Size 18pc
- Drilling Length Coarse Threads (& 10-32)
- Number of Flutes [Delete]
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5420437
- Zoro # G8675584
- Country of Origin United States
- Category Drill Bit and Tap Sets
Dimensions
Size | 18pc |
Overall Length | 6-32, 8-32, 10-24, 10-32, 1/4-20, 5/16-18, 3/8-16, 7/16-14, 1/2-13 |
Drill Bit Size | 18pc |
Drilling Length | Coarse Threads (& 10-32) |
Details
Number of Pieces | 18pc |
Number of Flutes | [Delete] |
Drill Type | Black Oxide |
Style | Coarse Threads (& 10-32) |
Range | 6-32, 8-32, 10-24, 10-32, 1/4-20, 5/16-18, 3/8-16, 7/16-14, 1/2-13 |
Cutting Tool Material | HSS |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive Impact Socket 1-1/2 in Socket, black oxide (J7718HT)
- KODIAK CUTTING TOOLS 5/32 Carbide Jobber Length Drill ALTIN Coated (5527412)
- METABO Grinder Cutting Guard, 1 pc. (630363000)
- PROTO 3/8 in Drive, 6mm 12 pt Metric Socket, 12 Points (J5206M)
- KODIAK CUTTING TOOLS 5/16-18 Combination Drill & Tap (5498350)
- KODIAK CUTTING TOOLS M8X1.25 Combination Drill & Tap Metric (5498471)
- KODIAK CUTTING TOOLS #8-32 Combination Drill & Tap (5498284)
- KODIAK CUTTING TOOLS 5/16-24 Combination Drill & Tap (5498361)
- KODIAK CUTTING TOOLS 1/4-28 Combination Drill & Tap (5498339)
- KODIAK CUTTING TOOLS #4-40 Combination Drill & Tap (5498251)
- DRILL AMERICA 7/16"-14 HSS Combined Drill Bit & Tap (Drap) (DWT7/16-14DRAP)
- Kodiak Cutting Tools Drill Bit and Tap Sets