Shop All Spiral Point 3-Flute Taps
Kodiak Cutting Tools
M8X1.25 Spiral Pt Plug Tap High Vanadium Metric Steam Oxide
Mfr # 5514432
Zoro # G8636637
product price: $30.25
/ea
$30.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Overall Length 2-23/32
- Size M8X1.25
- Drill Bit Size M8X1.25
- Drilling Length .318
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5514432
- Zoro # G8636637
- Country of Origin United States
- Category Spiral Point 3-Flute Taps
Dimensions
Overall Length | 2-23/32 |
Size | M8X1.25 |
Drill Bit Size | M8X1.25 |
Drilling Length | .318 |
Shank Diameter | 0.318 |
Square Size | 0.238 |
Details
Number of Flutes | 3 |
Coating | ST/OXIDE |
Limit | D5 |
Description
Spiral Point Hi-Vanadium
Steam
Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Hex 1/4 Socket Bit x 1" - 3/8 Sq Dr (228H1664SB)
- MOODY TOOL Steel Metric Hex Driver Set, 6 Pc (58-0159)
- WILLIAMS Williams Tubular Box Wrench, Offset, 1-1/4", 32mm (1240TOB)
- MARTIN TOOL Martin Tools BOB18K 18-Piece Hydraulic Wrench Set 11/32-1-1/2" Black Oxide Finish (BOB18K)
- KODIAK CUTTING TOOLS 1/4-28 Spiral Pt Plug Tap High Vanadium High Speed Steel Steam Oxide (5573376)
- KODIAK CUTTING TOOLS 9/16-12 High Speed Steel Spiral Pt Plug Tap Steam Oxide (5508745)
- KODIAK CUTTING TOOLS 3/8-24 High Speed Steel Spiral Pt Plug Tap Steam Oxide (5508459)
- KODIAK CUTTING TOOLS 3/8-16 High Speed Steel Spiral Pt Plug Tap (5508360)
- KODIAK CUTTING TOOLS 5/16-18 High Speed Steel Spiral Pt Plug Tap (5508250)
- KODIAK CUTTING TOOLS 3/8-24 Spiral Pt Plug Tap High Vanadium High Speed Steel Steam Oxide (5512903)
- OSG Spiral Point Tap, Plug, 3 (1702501)
- Kodiak Cutting Tools Spiral Point 3-Flute Taps