Shop All Thread Forming Taps
Kodiak Cutting Tools
M8X1.25 High Speed Steel Thread Forming Roll Tap Metric TIN Coated
Mfr # 5499428
Zoro # G9180710
product price: $27.35
/ea
$27.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes [Delete]
- Overall Length 1-1/8
- Size M8X1.25
- Drill Bit Size M8X1.25
- Drilling Length .318
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5499428
- Zoro # G9180710
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Overall Length | 1-1/8 |
Size | M8X1.25 |
Drill Bit Size | M8X1.25 |
Drilling Length | .318 |
Shank Diameter | 0.318 |
Details
Number of Flutes | [Delete] |
Coating | TIN |
Thread Chamfer | 2.5 |
Limit | D10 |
Description
SINGLE THREAD: 1.5 Thread Chamfer
For maximum thread length in blind holes due to
its short chamfer
BOTTOM: 2.5 Thread Chamfer
For blind hole tapping
PLUG: 4.0 Thread Chamfer
For through hole tapping
THREAD FORMING:
Taps have no flutes or cutting edges & provide
chipless tapping
LUBE GROOVES:
For lubrication & venting in blind holes (sizes M3.5 and larger)
MATERIALS:
brass, copper, lead, stainless steels, carbon steels,
zinc, most ductile materials producing stringy chips
are great for forming
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS Hollow Shaft Nut Driver 10Mm (38476)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Lngth Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC 7/64 (C70006)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 19mm 6 pt Metric Socket, 6 Points (319)
- PRO-GRADE TOOLS Xldriver Stubby Ratcheting Driver (35039CD)
- KODIAK CUTTING TOOLS 3/8-16 High Speed Steel Thread Forming Roll Tap (5558845)
- KODIAK CUTTING TOOLS M6X1.0 High Speed Steel Thread Forming Roll Tap Metric TIN Coated (5499406)
- KODIAK CUTTING TOOLS #4-40 High Speed Steel Thread Forming Roll Tap (5558119)
- KODIAK CUTTING TOOLS 3/8-16 High Speed Steel Thread Forming Roll Tap (5558856)
- KODIAK CUTTING TOOLS M6X1.0 High Speed Steel Thread Forming Roll Tap Metric (5559175)
- KODIAK CUTTING TOOLS M2.5 x .45 High Speed Steel Thread Forming Roll Tap Metric (5562939)
- WIDIA Thread Forming Tap, M6-1.00, Bottoming, TiCN, 6 Flutes (GT265050)
- Kodiak Cutting Tools Thread Forming Taps