Shop All Thread Forming Taps
Kodiak Cutting Tools
M8X1.25 High Speed Steel Thread Forming Roll Tap Metric TIN Coated
Mfr # 5499417
Zoro # G9181550
$26.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes [Delete]
- Overall Length 1-1/8
- Size M8X1.25
- Drill Bit Size M8X1.25
- Drilling Length .318
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5499417
- Zoro # G9181550
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Overall Length | 1-1/8 |
Size | M8X1.25 |
Drill Bit Size | M8X1.25 |
Drilling Length | .318 |
Shank Diameter | 0.318 |
Details
Number of Flutes | [Delete] |
Coating | TIN |
Thread Chamfer | 4 |
Limit | D10 |
Description
SINGLE THREAD: 1.5 Thread Chamfer
For maximum thread length in blind holes due to
its short chamfer
BOTTOM: 2.5 Thread Chamfer
For blind hole tapping
PLUG: 4.0 Thread Chamfer
For through hole tapping
THREAD FORMING:
Taps have no flutes or cutting edges & provide
chipless tapping
LUBE GROOVES:
For lubrication & venting in blind holes (sizes M3.5 and larger)
MATERIALS:
brass, copper, lead, stainless steels, carbon steels,
zinc, most ductile materials producing stringy chips
are great for forming
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIBOR 9/16 x 2 Carbide Cutter and Pilot, 3/4 Universal Shank (27218)
- LENOX 6" L x Nail Embedded Wood Cutting Reciprocating Saw Blade (21060656GR)
- AIR LOCKER 23 Gauge 1/2 Inch to 1-3/8 Inch Pin Nailer (P635)
- KLEIN TOOLS Bi-Metal Hole Saw, 1-1/8-Inch (31918)
- KODIAK CUTTING TOOLS 3/8-16 High Speed Steel Thread Forming Roll Tap (5562895)
- KODIAK CUTTING TOOLS 1/4-20 High Speed Steel Thread Forming Roll Tap TIN Coated (5510340)
- KODIAK CUTTING TOOLS #4-40 High Speed Steel Thread Forming Roll Tap (5558130)
- KODIAK CUTTING TOOLS 8-32 High Speed Steel Thread Forming Roll Tap TIN Coated (5563137)
- KODIAK CUTTING TOOLS M8X1.25 High Speed Steel Thread Forming Roll Tap Metric TIN Coated (5499428)
- KODIAK CUTTING TOOLS M1.6 x .35 High Speed Steel Thread Forming Roll Tap Metric (5563412)
- WALTER HSS-E machine taps TC216-M12X1.5-L0-WY80FC, thread profile - M12x1.50, (TC216-M12X1.5-L0-WY80FC)
- Kodiak Cutting Tools Thread Forming Taps