Shop All Thread Forming Taps
Kodiak Cutting Tools
M8X1.25 High Speed Steel Thread Forming Roll Tap Metric
Mfr # 5559197
Zoro # G9182305
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes [Delete]
- Overall Length 1-1/8
- Size M8X1.25
- Drill Bit Size M8X1.25
- Drilling Length .318
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5559197
- Zoro # G9182305
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Overall Length | 1-1/8 |
Size | M8X1.25 |
Drill Bit Size | M8X1.25 |
Drilling Length | .318 |
Shank Diameter | 0.318 |
Square Size | 0.238 |
Details
Number of Flutes | [Delete] |
Thread Chamfer | 4 |
Limit | D10 |
Description
SINGLE THREAD: 1.5 Thread Chamfer
For maximum thread length in blind holes due to
its short chamfer
BOTTOM: 2.5 Thread Chamfer
For blind hole tapping
PLUG: 4.0 Thread Chamfer
For through hole tapping
THREAD FORMING:
Taps have no flutes or cutting edges & provide
chipless tapping
LUBE GROOVES:
For lubrication & venting in blind holes (sizes M3.5 and larger)
MATERIALS:
brass, copper, lead, stainless steels, carbon steels,
zinc, most ductile materials producing stringy chips
are great for forming
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 3/16 6 Point 22mm 1/4 Sq. Drive (2400A-3/16)
- BOSCH 29PC GLD OX Drill Set (GO29)
- DEWALT Cordless Angle Grinder (DCG409VSB)
- SIMONDS Flat Aluminum File, Double, 8inL, Nat. (73275000)
- KODIAK CUTTING TOOLS #12-28 High Speed Steel Thread Forming Roll Tap (5558625)
- KODIAK CUTTING TOOLS M1.6 x .35 High Speed Steel Thread Forming Roll Tap Metric (5563412)
- KODIAK CUTTING TOOLS M2.5 x .45 High Speed Steel Thread Forming Roll Tap Metric (5562939)
- KODIAK CUTTING TOOLS M1.6 X .35 High Speed Steel Thread Forming Roll Tap Metric TIN Coated (5563478)
- KODIAK CUTTING TOOLS M6X1.0 High Speed Steel Thread Forming Roll Tap Metric TIN Coated (5499395)
- KODIAK CUTTING TOOLS #10-32 High Speed Steel Thread Forming Roll Tap TIN Coated (5510219)
- STANLEY ENGINEERED FASTENING Helicoil 5546-12 Thread Repair Metric Kit For M12 X 1.75 (HC5546-12)
- Kodiak Cutting Tools Thread Forming Taps