Shop All Hand Taps
Kodiak Cutting Tools
M8X1.25 High Speed Steel Standard Hand Tap Metric
Mfr # 5511055
Zoro # G8587366
product price: $8.65
/ea
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-1/8
- Number of Flutes 4
- Tap Style Bottom
- Size M8X1.25
- Drill Bit Size M8X1.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5511055
- Zoro # G8587366
- Country of Origin United States
- Category Hand Taps
Dimensions
Overall Length | 1-1/8 |
Size | M8X1.25 |
Drill Bit Size | M8X1.25 |
Drilling Length | .318 |
Shank Diameter | 0.318 |
Square Size | 0.238 |
Details
Number of Flutes | 4 |
Tap Style | Bottom |
Limit | D5 |
Description
Tap Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 1/3 Sheet Finishing Sander (BO3710)
- DIABLO HOLE SAW DIAMOND GRIT 1-1/8in. (DHS1125DG)
- RIDGID Support, Pipe 46 (42505)
- BON TOOL Bon 19-152 Asphalt Tamper 8X8 Welded Steel Head And Handle (19-152)
- KODIAK CUTTING TOOLS M16X1.5 High Speed Steel Standard Hand Tap Metric (5511286)
- KODIAK CUTTING TOOLS #10-32 Standard Hand Tap Machine Screw Sizes (5502002)
- KODIAK CUTTING TOOLS M18X2.5 High Speed Steel Standard Hand Tap Metric (5511374)
- KODIAK CUTTING TOOLS #8-32 Standard Hand Tap Machine Screw Sizes (5501265)
- KODIAK CUTTING TOOLS M20X2.5 High Speed Steel Standard Hand Tap Metric (5511407)
- KODIAK CUTTING TOOLS #12-24 Standard Hand Tap Steam Oxide (5502343)
- REGAL CUTTING TOOLS #12-28 H3 4 Flt. Hand Tap Set (008920AS)
- Kodiak Cutting Tools Hand Taps