Shop All Hex Dies
Kodiak Cutting Tools
M8X1.25 Die Hex Rethreading Carbon Steel Metric
Mfr # 5471433
Zoro # G8633338
product price: $15.79
/ea
$15.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 0
- Drill Bit Size M8X1.25
- Drilling Length 1
- Hex OD 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5471433
- Zoro # G8633338
- Country of Origin United States
- Category Hex Dies
Dimensions
Size | M8X1.25 |
Overall Length | 0 |
Drill Bit Size | M8X1.25 |
Drilling Length | 1 |
Details
Hex OD | 1 |
Description
Hex Die
Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 135° Heavy-Duty Cobalt Cotter Pin Jobber Length Drill Cleveland 2011 Steam Oxide HSS RHS/RHC 5/64 (C02666)
- PROTO 1/4 in Drive, 7/32" Hex SAE Socket, 6 Points (J4707L)
- SKIL Carbide CSB 7 1/4" X 40T (75740W)
- METABO Portable Beveling Machine, 10mm Size (KFM 15-10 F)
- KODIAK CUTTING TOOLS 1/4-20 Die Hex Rethreading Carbon Steel (5471037)
- KODIAK CUTTING TOOLS 1"-8 Die Hex Rethreading Carbon Steel (5471257)
- KODIAK CUTTING TOOLS M16X1.50 Die Hex Rethreading Carbon Steel Metric (5471510)
- KODIAK CUTTING TOOLS 1/2-20 Die Hex Rethreading Carbon Steel (5471136)
- KODIAK CUTTING TOOLS M14X1.50 Die Hex Rethreading Carbon Steel Metric (5471488)
- KODIAK CUTTING TOOLS M10X1.50 Die Hex Rethreading Carbon Steel Metric (5471455)
- RIDGID DIE, SHEAR158 (64038)
- Kodiak Cutting Tools Hex Dies