Shop All Hand Taps
Kodiak Cutting Tools
M7X1.0 High Speed Steel Standard Hand Tap Metric
Mfr # 5511649
Zoro # G8596770
product price: $26.15
/ea
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-1/8
- Tap Style TAP SET
- Number of Flutes 4
- Size M7X1.0
- Drill Bit Size M7X1.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5511649
- Zoro # G8596770
- Country of Origin United States
- Category Hand Taps
Dimensions
Overall Length | 1-1/8 |
Size | M7X1.0 |
Drill Bit Size | M7X1.0 |
Drilling Length | .318 |
Square Size | TAP SET |
Shank Diameter | 0.318 |
Details
Tap Style | TAP SET |
Number of Flutes | 4 |
Limit | D5 |
Description
Tap Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Forstner Bit Set W/Wood Case, 7 Pcs (FB700)
- ONSRUD Routing End Mill, Up Spiral O, 1/4, 3/4 (63-622)
- KNIPEX Jaw Protectors for 10" Pliers Wrenc, PK3 (86 09 250 V01)
- E-Z LOK 10-24 Hex Drive Installation Tool for Threaded Inserts (500-2)
- KODIAK CUTTING TOOLS M12X1.25 Standard Hand Tap Metric TIN Coated (5543838)
- KODIAK CUTTING TOOLS 3/4 Countersink Single Flute 82 Deg. (5413496)
- KODIAK CUTTING TOOLS 5/16-18 Standard Hand Tap Fractional (5503102)
- KODIAK CUTTING TOOLS 3/8-16 High Speed Steel STI Hand Tap for Screw Thread Inserts (5499208)
- KODIAK CUTTING TOOLS 5/16-18 Standard Hand Tap Fractional (5503069)
- KODIAK CUTTING TOOLS M16X2.0 High Speed Steel Standard Hand Tap Metric (5511297)
- DRILL AMERICA 1/2"-13 Carbon Steel Hand Tap Set (DWTS1/2-13)
- Kodiak Cutting Tools Hand Taps