Shop All Hand Taps
Kodiak Cutting Tools
M7X1.0 High Speed Steel Standard Hand Tap Metric
Mfr # 5511011
Zoro # G8583315
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1-1/8
- Number of Flutes 4
- Tap Style Plug
- Size M7X1.0
- Drill Bit Size M7X1.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5511011
- Zoro # G8583315
- Country of Origin United States
- Category Hand Taps
Dimensions
Overall Length | 1-1/8 |
Size | M7X1.0 |
Drill Bit Size | M7X1.0 |
Drilling Length | .318 |
Square Size | 0.238 |
Shank Diameter | 0.318 |
Details
Number of Flutes | 4 |
Tap Style | Plug |
Limit | D5 |
Description
Tap Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC Let-Y (C22749)
- URREA Urrea Puller Forcing Screw 4012S, 10-9/16"L, 3/4-10 UNC -2A, For 10 Ton Puller (4012S)
- DEWALT STOP BIT HEAD NOZZLE KIT (DWH003SBH)
- VIM PRODUCTS 14 mm Triple Square Bit, with 3/8 in. Square Drive (XZN114)
- KODIAK CUTTING TOOLS M10X1.25 Standard Hand Tap Metric TIN Coated (5543761)
- KODIAK CUTTING TOOLS 1-1/2"-6 Standard Hand Tap Steam Oxide (5506930)
- KODIAK CUTTING TOOLS M10X1.25 Standard Hand Tap Metric TIN Coated (5543783)
- KODIAK CUTTING TOOLS #5-40 Standard Hand Tap Machine Screw Sizes (5500495)
- KODIAK CUTTING TOOLS #10-32 Standard Hand Tap Machine Screw Sizes (5502178)
- KODIAK CUTTING TOOLS #2-56 Standard Hand Tap Machine Screw Sizes (5499758)
- DRILL AMERICA m30x3.5 HSS 4 Flute Hand Tap Set (DWTS30X3.5)
- Kodiak Cutting Tools Hand Taps