Shop All Spiral Point 2-Flute Taps
Kodiak Cutting Tools
M6X1.0 Spiral Pt Plug Tap Metric TIN Coated
Mfr # 5533297
Zoro # G9185540
product price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Overall Length 1
- Thread Length 1
- Size M6X1.0
- Drill Bit Size M6X1.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5533297
- Zoro # G9185540
- Country of Origin United States
- Category Spiral Point 2-Flute Taps
Dimensions
Overall Length | 1 |
Thread Length | 1 |
Size | M6X1.0 |
Drill Bit Size | M6X1.0 |
Drilling Length | .255 |
Square Size | 0.191 |
Shank Diameter | 0.255 |
Details
Number of Flutes | 2 |
Coating | TIN |
Limit | D5 |
Description
Spiral Point TIN
Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD Countersink, 6 Flutes, 1/4" dia., 90 deg. (78025003)
- LENOX 8" L x Specialty Cutting Reciprocating Saw Blade (10833800RDG)
- STECK MANUFACTURING E-Z STORE DOOR ALIGNMENT TOOL (SS21845)
- CAPRI TOOLS 1/2 in Drive 17 mm 6-Point Metric Stubby Impact Socket (CP55417)
- KODIAK CUTTING TOOLS M4.5X0.75 High Speed Steel Spiral Pt Plug Tap Metric Tap (5511902)
- KODIAK CUTTING TOOLS #8-32 High Speed Steel Small Shank Extension Spiral Pt Plug Tap 6" OAL (5512496)
- KODIAK CUTTING TOOLS 1/4-20 High Speed Steel Spiral Pt Bottoming Tap (5509108)
- KODIAK CUTTING TOOLS 1/4-28 High Speed Steel Spiral Pt Plug Tap (5508151)
- KODIAK CUTTING TOOLS M6X1.0 High Speed Steel Spiral Pt Plug Tap Metric Tap (5511924)
- KODIAK CUTTING TOOLS 1/4-28 High Speed Steel Spiral Pt Bottoming Tap (5509119)
- WIDIA Spiral Point Tap Plug, 2 Flutes (13237)
- Kodiak Cutting Tools Taps