Shop All Thread Forming Taps
Kodiak Cutting Tools
M6X1.0 High Speed Steel Thread Forming Roll Tap Metric TIN Coated
Mfr # 5499406
Zoro # G9182278
product price: $23.69
/ea
$23.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes [Delete]
- Overall Length 1
- Thread Length 1
- Size M6X1.0
- Drill Bit Size M6X1.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5499406
- Zoro # G9182278
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Overall Length | 1 |
Thread Length | 1 |
Size | M6X1.0 |
Drill Bit Size | M6X1.0 |
Drilling Length | .255 |
Shank Diameter | 0.255 |
Details
Number of Flutes | [Delete] |
Coating | TIN |
Limit | D9 |
Thread Chamfer | 2.5 |
Description
SINGLE THREAD: 1.5 Thread Chamfer
For maximum thread length in blind holes due to
its short chamfer
BOTTOM: 2.5 Thread Chamfer
For blind hole tapping
PLUG: 4.0 Thread Chamfer
For through hole tapping
THREAD FORMING:
Taps have no flutes or cutting edges & provide
chipless tapping
LUBE GROOVES:
For lubrication & venting in blind holes (sizes M3.5 and larger)
MATERIALS:
brass, copper, lead, stainless steels, carbon steels,
zinc, most ductile materials producing stringy chips
are great for forming
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 9/32in Size (88209)
- WESTWARD Metric Plain Hex Key, 8 mm Tip Size, 6 7/32 in Long, 8 mm Short (54TU94)
- IGAGING Digital Outside Micrometer, 0-1" - 36-201 (36-201)
- BONDHUS Balldriver Stubby L-Wrench Set, .050-3.8", 13PCS (BND16537)
- KODIAK CUTTING TOOLS 1/2-13 High Speed Steel Thread Forming Roll Tap TIN Coated (5510714)
- KODIAK CUTTING TOOLS M5X0.8 High Speed Steel Thread Forming Roll Tap Metric (5559153)
- KODIAK CUTTING TOOLS 3/8-16 High Speed Steel Thread Forming Roll Tap (5558878)
- KODIAK CUTTING TOOLS M2.5 x .45 High Speed Steel Thread Forming Roll Tap Metric (5562939)
- KODIAK CUTTING TOOLS 2-56 High Speed Steel Thread Forming Roll Tap TIN Coated (5563082)
- KODIAK CUTTING TOOLS 3/8-16 High Speed Steel Thread Forming Roll Tap (5562895)
- GREENFIELD THREADING Thread Forming Tap, 1/2"-13, Bottoming, Bright, 0 Flutes (289996)
- Kodiak Cutting Tools Taps