Shop All Thread Forming Taps
Kodiak Cutting Tools
M6X1.0 High Speed Steel Thread Forming Roll Tap Metric TIN Coated
Mfr # 5499395
Zoro # G9181578
product price: $23.25
/ea
$23.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes [Delete]
- Thread Length 1
- Overall Length 1
- Size M6X1.0
- Drill Bit Size M6X1.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5499395
- Zoro # G9181578
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Thread Length | 1 |
Overall Length | 1 |
Size | M6X1.0 |
Drill Bit Size | M6X1.0 |
Drilling Length | .255 |
Shank Diameter | 0.255 |
Details
Number of Flutes | [Delete] |
Limit | D9 |
Coating | TIN |
Thread Chamfer | 4 |
Description
SINGLE THREAD: 1.5 Thread Chamfer
For maximum thread length in blind holes due to
its short chamfer
BOTTOM: 2.5 Thread Chamfer
For blind hole tapping
PLUG: 4.0 Thread Chamfer
For through hole tapping
THREAD FORMING:
Taps have no flutes or cutting edges & provide
chipless tapping
LUBE GROOVES:
For lubrication & venting in blind holes (sizes M3.5 and larger)
MATERIALS:
brass, copper, lead, stainless steels, carbon steels,
zinc, most ductile materials producing stringy chips
are great for forming
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Die Set, Non-Ins Term, 22-8 (30-580)
- WILLIAMS Bahco 2in. Wavy Blade For 650 & 665 Scraper (850-1)
- LENOX Hole Saw (LXAH321116)
- HUSQVARNA Air Filter, Includes Spill Cage (574362302)
- KODIAK CUTTING TOOLS #10-24 High Speed Steel Thread Forming Roll Tap TIN Coated (5510186)
- KODIAK CUTTING TOOLS #4-40 High Speed Steel Thread Forming Roll Tap (5558152)
- KODIAK CUTTING TOOLS M6X1.0 High Speed Steel Thread Forming Roll Tap Metric (5559175)
- KODIAK CUTTING TOOLS M2.5 X .45 High Speed Steel Thread Forming Roll Tap Metric TIN Coated (5563313)
- KODIAK CUTTING TOOLS M1.7 X .35 High Speed Steel Thread Forming Roll Tap Metric TIN Coated (5563489)
- KODIAK CUTTING TOOLS 8-32 High Speed Steel Thread Forming Roll Tap TIN Coated (5563137)
- OSG Thread Forming Tap, 5/16"-18, Bottoming, TiCN, 0 Flutes (2866208)
- Kodiak Cutting Tools Thread Forming Taps