Shop All Hand Taps
Kodiak Cutting Tools
M6X1.0 High Speed Steel Standard Hand Tap Metric
Mfr # 5510989
Zoro # G8574784
product price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Length 1
- Overall Length 1
- Tap Style Bottom
- Number of Flutes 4
- Size M6X1.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5510989
- Zoro # G8574784
- Country of Origin United States
- Category Hand Taps
Dimensions
Thread Length | 1 |
Overall Length | 1 |
Size | M6X1.0 |
Drill Bit Size | M6X1.0 |
Drilling Length | .255 |
Square Size | 0.191 |
Shank Diameter | 0.255 |
Details
Tap Style | Bottom |
Number of Flutes | 4 |
Limit | D5 |
Description
Tap Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT FLD SAWHORSE DEWALT 2KLB (DWST11155)
- WILTON C-Clamp, 10", Steel, Regular Duty, 6000 lb. (810)
- MITUTOYO SPC Cable w/Data Switch, 40 In, IP66/67 (05CZA624)
- SUMITOMO Diamond Turning Insert, Diamond, 4, DNJG, 1, Cermet (DNJG431R-T1500A)
- KODIAK CUTTING TOOLS M4X0.7 Standard Hand Tap Metric TIN Coated (5543607)
- KODIAK CUTTING TOOLS 1-1/2"-6 Standard Hand Tap Steam Oxide (5506930)
- KODIAK CUTTING TOOLS 3/4 Countersink 4 Flute Machine Style 82 Deg. (5413650)
- KODIAK CUTTING TOOLS M6X1.0 Standard Hand Tap Metric TIN Coated (5543684)
- KODIAK CUTTING TOOLS M8X1.25 Standard Hand Tap Metric TIN Coated (5543728)
- KODIAK CUTTING TOOLS 1/4-20 Standard Hand Tap Fractional (5502563)
- DRILL AMERICA 8-32 HSS Machine and Fraction Hand Bottoming Tap (DWT54279)
- Kodiak Cutting Tools Taps