Shop All Hand Taps
Kodiak Cutting Tools
M6X1.0 High Speed Steel Standard Hand Tap Metric
Mfr # 5510967
Zoro # G8580619
product price: $8.55
/ea
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Length 1
- Overall Length 1
- Number of Flutes 4
- Tap Style Taper
- Size M6X1.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5510967
- Zoro # G8580619
- Country of Origin United States
- Category Hand Taps
Dimensions
Thread Length | 1 |
Overall Length | 1 |
Size | M6X1.0 |
Drill Bit Size | M6X1.0 |
Drilling Length | .255 |
Shank Diameter | 0.255 |
Square Size | 0.191 |
Details
Number of Flutes | 4 |
Tap Style | Taper |
Limit | D5 |
Description
Tap Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Drill/Countersink, 82 deg., #3, RH, Carbide (19308)
- VERSADRIVE HMT TurboTip Impact Drill Bit 9.0mm (209015-0090)
- BOSCH 4-Cutter Hammer Drill Bit 7/8" x 36"L, SDS Max (HC5043)
- ZORO SELECT Floor Mount Vibration Isolator, Neoprene (4C961)
- KODIAK CUTTING TOOLS #5-40 Standard Hand Tap Machine Screw Sizes (5500495)
- KODIAK CUTTING TOOLS 9/16-18 Standard Hand Tap Fractional (5504807)
- KODIAK CUTTING TOOLS 1/4-28 Standard Hand Tap Fractional (5502849)
- KODIAK CUTTING TOOLS 3/8-16 High Speed Steel STI Hand Tap for Screw Thread Inserts (5499208)
- KODIAK CUTTING TOOLS #8-32 Standard Hand Tap Machine Screw Sizes (5501364)
- KODIAK CUTTING TOOLS 1/2-13 Standard Hand Tap Fractional (5504301)
- DRILL AMERICA 4-36 Carbon Steel Taper Tap (DWTT4-36)
- Kodiak Cutting Tools Hand Taps