Shop All Spiral Point 2-Flute Taps
Kodiak Cutting Tools
M6X1.0 High Speed Steel Spiral Pt Plug Tap Metric Tap
Mfr # 5511924
Zoro # G8615944
$10.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Overall Length 1
- Thread Length 1
- Size M6X1.0
- Drill Bit Size M6X1.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5511924
- Zoro # G8615944
- Country of Origin United States
- Category Spiral Point 2-Flute Taps
Dimensions
Overall Length | 1 |
Thread Length | 1 |
Size | M6X1.0 |
Drill Bit Size | M6X1.0 |
Drilling Length | .255 |
Square Size | 0.191 |
Shank Diameter | 0.255 |
Details
Number of Flutes | 2 |
Limit | D5 |
Description
Spiral Point TapMetric
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3" Dry Core Masonry Bit (48-17-0030)
- GEARWRENCH 3/8" Drive Tamper-Proof Torx® Bit Socket T55 (80459)
- HHIP 10P 3 145 Degree Gear Cutter (2041-1038)
- MILWAUKEE TOOL 10 Gauge Punch (48-44-0265)
- KODIAK CUTTING TOOLS 1/4-28 High Speed Steel Spiral Pt Bottoming Tap TIN Coated (5559439)
- KODIAK CUTTING TOOLS M4.5X0.75 High Speed Steel Spiral Pt Plug Tap Metric Tap (5511902)
- KODIAK CUTTING TOOLS 1/4-20 High Speed Steel Spiral Pt Plug Tap TIN Coated (5514883)
- KODIAK CUTTING TOOLS 5/16-18 High Speed Steel Spiral Pt Bottoming Tap (5509130)
- KODIAK CUTTING TOOLS 1/4-20 High Speed Steel Spiral Pt Bottoming Tap (5509108)
- KODIAK CUTTING TOOLS M6X1.0 Spiral Pt Plug Tap Metric TIN Coated (5533297)
- OSG Spiral Point Tap, Plug 2 Flutes (1216401)
- Kodiak Cutting Tools Taps