Shop All Thread Forming Taps
Kodiak Cutting Tools
M6 X 1.0 High Speed Steel Thread Forming Roll Tap Metric TIN Coated
Mfr # 5563368
Zoro # G9187957
product price: $23.59
/ea
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes [Delete]
- Size M6 X 1.0
- Drill Bit Size M6 X 1.0
- Drilling Length 0.255
- Limit D9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5563368
- Zoro # G9187957
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Size | M6 X 1.0 |
Drill Bit Size | M6 X 1.0 |
Drilling Length | 0.255 |
Shank Diameter | 0.255 |
Details
Number of Flutes | [Delete] |
Limit | D9 |
Coating | TIN |
Thread Chamfer | 1.5 |
Description
SINGLE THREAD: 1.5 Thread Chamfer
For maximum thread length in blind holes due to
its short chamfer
BOTTOM: 2.5 Thread Chamfer
For blind hole tapping
PLUG: 4.0 Thread Chamfer
For through hole tapping
THREAD FORMING:
Taps have no flutes or cutting edges & provide
chipless tapping
LUBE GROOVES:
For lubrication & venting in blind holes (sizes M3.5 and larger)
MATERIALS:
brass, copper, lead, stainless steels, carbon steels,
zinc, most ductile materials producing stringy chips
are great for forming
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive, 18mm Hex Metric Socket, 6 Points (53YU30)
- TEKTON Long 1/4 Inch Slotted High-Torque Black Oxide Blade Screwdriver (DHE14250)
- SWANSON Square Speed 7X7X1In Aluminum (T0101)
- SK PROFESSIONAL TOOLS 1/4 in Drive, T27 Torx(R) Socket, 6 Points (42927)
- KODIAK CUTTING TOOLS 1/2-13 High Speed Steel Thread Forming Roll Tap TIN Coated (5510714)
- KODIAK CUTTING TOOLS M3 x 0.5 High Speed Steel Thread Forming Roll Tap Metric (5562950)
- KODIAK CUTTING TOOLS M8X1.25 High Speed Steel Thread Forming Roll Tap Metric TIN Coated (5499428)
- KODIAK CUTTING TOOLS M6X1.0 High Speed Steel Thread Forming Roll Tap Metric TIN Coated (5499395)
- KODIAK CUTTING TOOLS 1/4-20 High Speed Steel Thread Forming Roll Tap TIN Coated (5510340)
- KODIAK CUTTING TOOLS M6X1.0 High Speed Steel Thread Forming Roll Tap Metric (5559175)
- OSG Thread Forming Tap, 3/8"-16, Bottoming, Bright, 0 Flutes (2866600)
- Kodiak Cutting Tools Thread Forming Taps