Shop All Thread Forming Taps
Kodiak Cutting Tools
M5X0.8 High Speed Steel Thread Forming Roll Tap Metric TIN Coated
Mfr # 5499384
Zoro # G9181849
$21.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes [Delete]
- Overall Length 7/8
- Size M5X0.8
- Drill Bit Size M5X0.8
- Drilling Length .194
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5499384
- Zoro # G9181849
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Overall Length | 7/8 |
Size | M5X0.8 |
Drill Bit Size | M5X0.8 |
Drilling Length | .194 |
Shank Diameter | 0.194 |
Details
Number of Flutes | [Delete] |
Thread Chamfer | 2.5 |
Limit | D8 |
Coating | TIN |
Description
SINGLE THREAD: 1.5 Thread Chamfer
For maximum thread length in blind holes due to
its short chamfer
BOTTOM: 2.5 Thread Chamfer
For blind hole tapping
PLUG: 4.0 Thread Chamfer
For through hole tapping
THREAD FORMING:
Taps have no flutes or cutting edges & provide
chipless tapping
LUBE GROOVES:
For lubrication & venting in blind holes (sizes M3.5 and larger)
MATERIALS:
brass, copper, lead, stainless steels, carbon steels,
zinc, most ductile materials producing stringy chips
are great for forming
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Sockets, 1/2" Drive 32mm 12 Point Shallo (CMMT44245)
- STANLEY ENGINEERED FASTENING Cordless Rivet Tool Kit (PB2500-NA)
- GEARWRENCH 3/8" Drive 6 Point SAE Flex Socket 7/16" (80344)
- WRIGHT TOOL Set 3/8" Dr 7 Pc Set - Hex Bit Skts w/Lo (316)
- KODIAK CUTTING TOOLS M4X0.7 High Speed Steel Thread Forming Roll Tap Metric TIN Coated (5499351)
- KODIAK CUTTING TOOLS 7/16-20 High Speed Steel Thread Forming Roll Tap TIN Coated (5510670)
- KODIAK CUTTING TOOLS 1/2-13 High Speed Steel Thread Forming Roll Tap TIN Coated (5510714)
- KODIAK CUTTING TOOLS 3/8-16 High Speed Steel Thread Forming Roll Tap (5558845)
- KODIAK CUTTING TOOLS M2 X .4 High Speed Steel Thread Forming Roll Tap Metric TIN Coated (5563302)
- KODIAK CUTTING TOOLS M6 X 1.0 High Speed Steel Thread Forming Roll Tap Metric TIN Coated (5563368)
- MIDWEST FASTENER 1/4"-20 Coarse Thread Carbon STI Plug Tap (76842)
- Kodiak Cutting Tools Taps