Shop All Thread Forming Taps
Kodiak Cutting Tools
M5X0.8 High Speed Steel Thread Forming Roll Tap Metric
Mfr # 5559153
Zoro # G9182567
product price: $17.25
/ea
$17.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes [Delete]
- Overall Length 7/8
- Size M5X0.8
- Drill Bit Size M5X0.8
- Drilling Length .194
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5559153
- Zoro # G9182567
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Overall Length | 7/8 |
Size | M5X0.8 |
Drill Bit Size | M5X0.8 |
Drilling Length | .194 |
Square Size | 0.152 |
Shank Diameter | 0.194 |
Details
Number of Flutes | [Delete] |
Limit | D8 |
Thread Chamfer | 4 |
Description
SINGLE THREAD: 1.5 Thread Chamfer
For maximum thread length in blind holes due to
its short chamfer
BOTTOM: 2.5 Thread Chamfer
For blind hole tapping
PLUG: 4.0 Thread Chamfer
For through hole tapping
THREAD FORMING:
Taps have no flutes or cutting edges & provide
chipless tapping
LUBE GROOVES:
For lubrication & venting in blind holes (sizes M3.5 and larger)
MATERIALS:
brass, copper, lead, stainless steels, carbon steels,
zinc, most ductile materials producing stringy chips
are great for forming
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Cordless Flashlight/Power Bank (2161-21, 48-59-2013)
- MARTOR Handy Mip, Level 4, Semi Auto Retractable, Retractable 4 in L (447.02)
- MASTERCUT TOOL 5/16x7/8x5/16x2-1/2 2FL Square Endmill (209-238)
- KIPP Wing Grip, Mini, D=M06X20 A=28, H=15, Form: L, Plastic Black, Comp: Stainless Steel 1.4305 (K0274.0006X20)
- KODIAK CUTTING TOOLS M3 X .5 High Speed Steel Thread Forming Roll Tap Metric TIN Coated (5563324)
- KODIAK CUTTING TOOLS M1.7 X .35 High Speed Steel Thread Forming Roll Tap Metric TIN Coated (5563489)
- KODIAK CUTTING TOOLS 8-32 High Speed Steel Thread Forming Roll Tap TIN Coated (5563137)
- KODIAK CUTTING TOOLS M3.5 X .6 High Speed Steel Thread Forming Roll Tap Metric TIN Coated (5563335)
- KODIAK CUTTING TOOLS #4-40 High Speed Steel Thread Forming Roll Tap (5558152)
- KODIAK CUTTING TOOLS 7/16-20 High Speed Steel Thread Forming Roll Tap TIN Coated (5510670)
- CLEVELAND Thread Forming Tap, #4-40, Bottoming, Bright, 0 Flutes (C59194)
- Kodiak Cutting Tools Taps