Shop All Spiral Flute 3-Flute Taps
Kodiak Cutting Tools
M5X0.8 High Speed Steel Hi-Spiral Tap Modified Bottoming Metric
Mfr # 5498878
Zoro # G8591907
product price: $18.79
/ea
$18.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Size M5X0.8
- Drill Bit Size M5X0.8
- Drilling Length .194
- Limit D4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5498878
- Zoro # G8591907
- Country of Origin United States
- Category Spiral Flute 3-Flute Taps
Dimensions
Overall Length | 7/8 |
Size | M5X0.8 |
Drill Bit Size | M5X0.8 |
Drilling Length | .194 |
Shank Diameter | 0.194 |
Square Size | 0.152 |
Details
Number of Flutes | 3 |
Limit | D4 |
Description
Modified Bottom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 118° Taper Length Drill Cleveland 2510 Steam Oxide HSS RHS/RHC Let-F (C08750)
- EKLIND SAE Plain Hex Key, 5/16" Tip Size, 6 in Long, 1 1/4 in Short, 5 PK (15220)
- STABILA Magnetic, 96M, 3Pc Go Pack Level Set (48380)
- HALDER SIMPLEX Simplex 50 Replacement Face Insert, Hard (3207.05)
- KODIAK CUTTING TOOLS #10-24 High Speed Steel Hi-Spiral Tap Modified Bottoming (5498614)
- KODIAK CUTTING TOOLS 3/8-16 Spiral Flute Semi-Bottoming Tap HSS ALTIN Coated (5574025)
- KODIAK CUTTING TOOLS M6X1.0 Spiral Flute Semi-Bottoming Tap Metric ALTIN Coated (5514729)
- KODIAK CUTTING TOOLS M5 X 0.8 Spiral Flute Semi-Bottoming Tap High Vanadium Metric (5574916)
- KODIAK CUTTING TOOLS M4 X 0.7 Spiral Pt Plug Tap High Vanadium Metric (5574608)
- KODIAK CUTTING TOOLS M5 X 0.8 Spiral Pt Plug Tap High Vanadium Metric Steam Oxide (5574718)
- OSG Spiral Flute Tap, Bottoming, 3 (1316210408)
- Kodiak Cutting Tools Spiral Flute 3-Flute Taps