Shop All Hex Dies
Kodiak Cutting Tools
M5X0.8 Die Hex Rethreading Carbon Steel Metric
Mfr # 5471400
Zoro # G8647216
product price: $14.65
/ea
$14.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 0
- Drill Bit Size M5X0.8
- Drilling Length 1
- Hex OD 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5471400
- Zoro # G8647216
- Country of Origin United States
- Category Hex Dies
Dimensions
Size | M5X0.8 |
Overall Length | 0 |
Drill Bit Size | M5X0.8 |
Drilling Length | 1 |
Details
Hex OD | 1 |
Description
Hex Die
Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Spanner Wrench Adjustable Pin Black Ind (9644)
- MILWAUKEE TOOL 3 in. #1 Square Cushion Grip Screwdriver (Made in USA) (MT217)
- PACKERS KROMER Tool Retractor, 2.6-5.5Lb (7200-02)
- REED TAPPING COMPOUND FOR TAP/DRI (TMTC6)
- KODIAK CUTTING TOOLS 1/2-20 Die Hex Rethreading Carbon Steel (5471136)
- KODIAK CUTTING TOOLS 1"-14 Die Hex Rethreading Carbon Steel (5471279)
- KODIAK CUTTING TOOLS 1-1/8"-12 Die Hex Rethreading Carbon Steel (5471301)
- KODIAK CUTTING TOOLS M14X1.50 Die Hex Rethreading Carbon Steel Metric (5471488)
- KODIAK CUTTING TOOLS 1"-8 Die Hex Rethreading Carbon Steel (5471257)
- KODIAK CUTTING TOOLS 1"-11-1/2 Die Hex Rethreading Carbon Steel NPT (5471631)
- DRILL AMERICA 1-1/4"-12 HSS Hex Die (DWTHSHEX11412)
- Kodiak Cutting Tools Dies