Shop All Spiral Flute 3-Flute Taps
Kodiak Cutting Tools
M5 X 0.8 Spiral Flute Semi-Bottoming Tap Metric Steam Oxide
Mfr # 5575015
Zoro # G8672705
product price: $37.69
/ea
$37.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-3/8
- Number of Flutes 3
- Size M5 X 0.8
- Drill Bit Size M5 X 0.8
- Drilling Length .194
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5575015
- Zoro # G8672705
- Country of Origin United States
- Category Spiral Flute 3-Flute Taps
Dimensions
Overall Length | 2-3/8 |
Size | M5 X 0.8 |
Drill Bit Size | M5 X 0.8 |
Drilling Length | .194 |
Square Size | 0.152 |
Shank Diameter | 0.194 |
Details
Number of Flutes | 3 |
Coating | ST/OXIDE |
Limit | D3 |
Description
Spiral Flute Hi-Vanadium
Steam Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR PARTS Aftermarket Pushing Lever (C) for Hitachi NR83A2(Y), NR83A3, NR83A3(S) Replaces OE # 887906 (SP 887-906)
- RIDGID Screw, 10-32 X 1/2 Rh (79965)
- GEDORE Arc Punch, 10mm (570010)
- INSIZE Micrometer Setting Standard, 6" dia., 6" L (6311-6)
- KODIAK CUTTING TOOLS 3/8-16 High Speed Steel Hi-Spiral Tap Modified Bottoming (5498702)
- KODIAK CUTTING TOOLS #10-24 High Speed Steel Hi-Spiral Tap Modified Bottoming (5498614)
- KODIAK CUTTING TOOLS M5 X 0.8 Spiral Flute Semi-Bottoming Tap High Vanadium Metric (5574916)
- KODIAK CUTTING TOOLS 1/4-20 High Speed Steel Hi-Spiral Tap Modified Bottoming (5498658)
- KODIAK CUTTING TOOLS M5X0.8 High Speed Steel Hi-Spiral Tap Modified Bottoming Metric (5498878)
- KODIAK CUTTING TOOLS #4-40 Spiral Flute Semi-Bottoming Tap HSS ALTIN Coated (5513629)
- WIDIA Spiral Flute Tap, Semi-Bottoming, 3 (VTSFT5019)
- Kodiak Cutting Tools Taps