Shop All Hand Taps
Kodiak Cutting Tools
M4X0.7 Standard Hand Tap Metric TIN Coated
Mfr # 5543607
Zoro # G8631956
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3/4
- Number of Flutes 4
- Tap Style Bottom
- Size M4X0.7
- Drill Bit Size M4X0.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5543607
- Zoro # G8631956
- Country of Origin United States
- Category Hand Taps
Dimensions
Overall Length | 3/4 |
Size | M4X0.7 |
Drill Bit Size | M4X0.7 |
Drilling Length | .168 |
Square Size | 0.131 |
Shank Diameter | 0.168 |
Details
Number of Flutes | 4 |
Tap Style | Bottom |
Limit | D4 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC SKT 1" DR 1" F X 1-1/2" MALE ADAPTER W/ (GP4009A)
- APEX TOOL GROUP TAPE RULE (Y8212)
- BESSEY 18 in Bar Clamp, Forged Steel Handle and 7 in Throat Depth (STB-18)
- GENERAL TOOLS Tap Wrench Set, 0 to 1/2 In, 3 pc (167)
- KODIAK CUTTING TOOLS 1/2-13 Standard Hand Tap Fractional (5504268)
- KODIAK CUTTING TOOLS #10-32 Standard Hand Tap Machine Screw Sizes (5502057)
- KODIAK CUTTING TOOLS M12X1.25 High Speed Steel Standard Hand Tap Metric (5511132)
- KODIAK CUTTING TOOLS M6X1.0 High Speed Steel Standard Hand Tap Metric (5510989)
- KODIAK CUTTING TOOLS 1/4-28 Standard Hand Tap Fractional (5502915)
- KODIAK CUTTING TOOLS 1-1/2"-6 Standard Hand Tap Steam Oxide (5506930)
- REGAL CUTTING TOOLS 15/16-18 NS Hand Tap H3 6 Flt Plug (013160AS)
- Kodiak Cutting Tools Hand Taps