Shop All Spiral Flute 3-Flute Taps
Kodiak Cutting Tools
M4X0.7 Spiral Flute Semi-Bottoming Tap Metric ALTIN Coated
Mfr # 5514707
Zoro # G8658416
$48.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2-1/8
- Number of Flutes 3
- Size M4X0.7
- Drill Bit Size M4X0.7
- Drilling Length .168
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5514707
- Zoro # G8658416
- Country of Origin United States
- Category Spiral Flute 3-Flute Taps
Dimensions
Overall Length | 2-1/8 |
Size | M4X0.7 |
Drill Bit Size | M4X0.7 |
Drilling Length | .168 |
Square Size | 0.131 |
Shank Diameter | 0.168 |
Details
Number of Flutes | 3 |
Limit | D4 |
Coating | ALTIN |
Description
Spiral Flute
Hi-Vanadium ALTIN Coated
Metric
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 8-1/4" Cable Cutter, Shear Cut, 9/32" Cap (10D462)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TA TiAlN HSS RHS/RHC 3/16 (42612)
- KO-KEN Universal Nut Setter 8mm 6 Point 150mm 1/4 Hex Drive (113UN.150-8)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 3/8-16X15, Die Cast Zinc Black Satin, Comp: Steel (K0122.2A41X15)
- KODIAK CUTTING TOOLS 3/8-16 Spiral Flute Semi-Bottoming Tap HSS ALTIN Coated (5574025)
- KODIAK CUTTING TOOLS M6X1.0 Spiral Flute Semi-Bottoming Tap Metric ALTIN Coated (5514729)
- KODIAK CUTTING TOOLS M5 X 0.8 Spiral Pt Plug Tap High Vanadium Metric Steam Oxide (5574718)
- KODIAK CUTTING TOOLS 1/4-20 High Speed Steel Hi-Spiral Tap Modified Bottoming (5498658)
- KODIAK CUTTING TOOLS #10-24 High Speed Steel Hi-Spiral Tap Modified Bottoming (5498614)
- KODIAK CUTTING TOOLS M5 X 0.8 Spiral Flute Semi-Bottoming Tap High Vanadium Metric (5574916)
- WALTER Walter Prototyp - Supreme (7569269)
- Kodiak Cutting Tools Taps