Shop All Thread Forming Taps
Kodiak Cutting Tools
M4X0.7 High Speed Steel Thread Forming Roll Tap Metric TIN Coated
Mfr # 5499351
Zoro # G9181900
product price: $21.75
/ea
$21.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes [Delete]
- Overall Length 3/4
- Size M4X0.7
- Drill Bit Size M4X0.7
- Drilling Length .168
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5499351
- Zoro # G9181900
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Overall Length | 3/4 |
Size | M4X0.7 |
Drill Bit Size | M4X0.7 |
Drilling Length | .168 |
Shank Diameter | 0.168 |
Details
Number of Flutes | [Delete] |
Coating | TIN |
Limit | D7 |
Thread Chamfer | 4 |
Description
SINGLE THREAD: 1.5 Thread Chamfer
For maximum thread length in blind holes due to
its short chamfer
BOTTOM: 2.5 Thread Chamfer
For blind hole tapping
PLUG: 4.0 Thread Chamfer
For through hole tapping
THREAD FORMING:
Taps have no flutes or cutting edges & provide
chipless tapping
LUBE GROOVES:
For lubrication & venting in blind holes (sizes M3.5 and larger)
MATERIALS:
brass, copper, lead, stainless steels, carbon steels,
zinc, most ductile materials producing stringy chips
are great for forming
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Metric L Key, 4 mm Tip Size, 2 33/64 in Long, 24 mm Short (J46314)
- RIDGID 14 in L 2 in Cap. Aluminum Rapid Pipe Wrench (14)
- BOSCH Clean for Polypropylene Jigsaw Blade, PK3 (T102D3)
- INGERSOLL-RAND Air Screwdriver, 115 in.-lb. (371-A)
- KODIAK CUTTING TOOLS M1.7 X .35 High Speed Steel Thread Forming Roll Tap Metric TIN Coated (5563489)
- KODIAK CUTTING TOOLS 8-32 High Speed Steel Thread Forming Roll Tap TIN Coated (5563137)
- KODIAK CUTTING TOOLS #4-40 High Speed Steel Thread Forming Roll Tap (5558152)
- KODIAK CUTTING TOOLS 3/8-16 High Speed Steel Thread Forming Roll Tap (5558878)
- KODIAK CUTTING TOOLS M2.5 X .45 High Speed Steel Thread Forming Roll Tap Metric TIN Coated (5563313)
- KODIAK CUTTING TOOLS M1.6 x .35 High Speed Steel Thread Forming Roll Tap Metric (5563412)
- OSG Thread Forming Tap, M4-0.70, Bottoming, TiN, 0 Flutes (2868305)
- Kodiak Cutting Tools Thread Forming Taps