Shop All Hand Taps
Kodiak Cutting Tools
M4X0.7 High Speed Steel Standard Hand Tap Metric
Mfr # 5510912
Zoro # G8578537
product price: $7.75
/ea
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3/4
- Number of Flutes 4
- Tap Style Bottom
- Size M4X0.7
- Drill Bit Size M4X0.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5510912
- Zoro # G8578537
- Country of Origin United States
- Category Hand Taps
Dimensions
Overall Length | 3/4 |
Size | M4X0.7 |
Drill Bit Size | M4X0.7 |
Drilling Length | .168 |
Square Size | 0.131 |
Shank Diameter | 0.168 |
Details
Number of Flutes | 4 |
Tap Style | Bottom |
Limit | D4 |
Description
Tap Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Caliper, Inside, 70-450mm (536-148)
- DRILL AMERICA m24x2 HSS Plug Tap and 22.00mm HSS 1/2" Shank Drill Bit (POUM24X2)
- SK PROFESSIONAL TOOLS 1/4 in Drive Torx(R) Plus Socket SAE T27 Tip, 2 3/4 in L (42944)
- AVEN Tweezer, Straight, 5in.L (18013USA)
- KODIAK CUTTING TOOLS #8-32 Standard Hand Tap Machine Screw Sizes (5501397)
- KODIAK CUTTING TOOLS M6X1.0 High Speed Steel Standard Hand Tap Metric (5510967)
- KODIAK CUTTING TOOLS 5/16-24 Standard Hand Tap Fractional (5503256)
- KODIAK CUTTING TOOLS M10X1.25 Standard Hand Tap Metric TIN Coated (5543783)
- KODIAK CUTTING TOOLS M6X1.0 High Speed Steel Standard Hand Tap Metric (5510989)
- KODIAK CUTTING TOOLS #10-32 High Speed Steel Oversize Hand Tap .005 Oversize Plug (5507084)
- REGAL CUTTING TOOLS M5.5 x 0.9 Hand Tap D3 4 Flt Plug (025214AS)
- Kodiak Cutting Tools Taps