Shop All Hand Taps
Kodiak Cutting Tools
M4X0.7 High Speed Steel Standard Hand Tap Metric
Mfr # 5510890
Zoro # G8572684
product price: $7.75
/ea
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3/4
- Number of Flutes 4
- Tap Style Taper
- Size M4X0.7
- Drill Bit Size M4X0.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5510890
- Zoro # G8572684
- Country of Origin United States
- Category Hand Taps
Dimensions
Overall Length | 3/4 |
Size | M4X0.7 |
Drill Bit Size | M4X0.7 |
Drilling Length | .168 |
Shank Diameter | 0.168 |
Square Size | 0.131 |
Details
Number of Flutes | 4 |
Tap Style | Taper |
Limit | D4 |
Description
Tap Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGHBUILT Belt, Black/Orange, Polyester (TB-CT-41P-2BES)
- MITUTOYO Square, Steel, Asme 0, 0.129" (614169-531)
- GREY PNEUMATIC 1/2" DRIVE X 24" EXTENSION W/LOCKING PIN (2269EL)
- CRESCENT NICHOLSON 12" Square Double Cut Bastard File (13310)
- KODIAK CUTTING TOOLS #6-32 Standard Hand Tap Steam Oxide (5500836)
- KODIAK CUTTING TOOLS 5/8-18 Standard Hand Tap Fractional (5505027)
- KODIAK CUTTING TOOLS M14X2.0 High Speed Steel Standard Hand Tap Metric (5511253)
- KODIAK CUTTING TOOLS 1"-8 Standard Hand Tap Fractional (5505907)
- KODIAK CUTTING TOOLS 3/8-24 Standard Hand Tap Fractional (5503784)
- KODIAK CUTTING TOOLS 3/8-16 Standard Hand Tap Fractional (5503597)
- DRILL AMERICA m4x.7 HSS Metric 4 Flute Bottoming Hand Tap (DWTB4X.7)
- Kodiak Cutting Tools Hand Taps