Shop All Thread Forming Taps
Kodiak Cutting Tools
M4 X .6 High Speed Steel Thread Forming Roll Tap Metric TIN Coated
Mfr # 5563346
Zoro # G9187080
product price: $21.65
/ea
$21.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes [Delete]
- Size M4 X .6
- Drill Bit Size M4 X .6
- Drilling Length 0.168
- Thread Chamfer 1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5563346
- Zoro # G9187080
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Size | M4 X .6 |
Drill Bit Size | M4 X .6 |
Drilling Length | 0.168 |
Shank Diameter | 0.168 |
Details
Number of Flutes | [Delete] |
Thread Chamfer | 1.5 |
Coating | TIN |
Limit | D7 |
Description
SINGLE THREAD: 1.5 Thread Chamfer
For maximum thread length in blind holes due to
its short chamfer
BOTTOM: 2.5 Thread Chamfer
For blind hole tapping
PLUG: 4.0 Thread Chamfer
For through hole tapping
THREAD FORMING:
Taps have no flutes or cutting edges & provide
chipless tapping
LUBE GROOVES:
For lubrication & venting in blind holes (sizes M3.5 and larger)
MATERIALS:
brass, copper, lead, stainless steels, carbon steels,
zinc, most ductile materials producing stringy chips
are great for forming
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS 1/16 in. x 1/8 in. Cable Swage-It Tool (Single Pack) (GD 52215)
- CMT ORANGE TOOLS Flexible Scraper For All Materials Quick Release Oscillator Multicutter 5PK (OMM20-X5)
- KAPRO 814 Prolaser Set-A-Shelf -36" Set & Match Ruler w/Laser (814)
- ESTWING 40OZ Engineer Hammer (MRF40E)
- KODIAK CUTTING TOOLS M6X1.0 High Speed Steel Thread Forming Roll Tap Metric TIN Coated (5499406)
- KODIAK CUTTING TOOLS 1/4-20 High Speed Steel Thread Forming Roll Tap TIN Coated (5510362)
- KODIAK CUTTING TOOLS M1.6 x .35 High Speed Steel Thread Forming Roll Tap Metric (5563412)
- KODIAK CUTTING TOOLS M8X1.25 High Speed Steel Thread Forming Roll Tap Metric TIN Coated (5499428)
- KODIAK CUTTING TOOLS 3/8-16 High Speed Steel Thread Forming Roll Tap (5558856)
- KODIAK CUTTING TOOLS M2.5 X .45 High Speed Steel Thread Forming Roll Tap Metric TIN Coated (5563313)
- OSG Thread Forming Tap, M8-1.25, Plug, TiCN, 0 Flutes (1410104708)
- Kodiak Cutting Tools Thread Forming Taps