Shop All Spiral Flute 3-Flute Taps
Kodiak Cutting Tools
M4 X 0.7 Spiral Pt Plug Tap High Vanadium Metric
Mfr # 5574608
Zoro # G8674498
product price: $23.15
/ea
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/8
- Number of Flutes 3
- Size M4 X 0.7
- Drill Bit Size M4 X 0.7
- Drilling Length .168
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5574608
- Zoro # G8674498
- Country of Origin United States
- Category Spiral Flute 3-Flute Taps
Dimensions
Overall Length | 2-1/8 |
Size | M4 X 0.7 |
Drill Bit Size | M4 X 0.7 |
Drilling Length | .168 |
Shank Diameter | 0.168 |
Square Size | 0.131 |
Details
Number of Flutes | 3 |
Limit | D3 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIES Four Prong Knob, Clamp Knob, 5/16-18 Size, 2.75"L, HR Phenolic (2820-Y)
- MIGHTY MAXX Wrench Combination Set 5pc Mtrc (083-21210)
- SUPERIOR STEEL Single End Slotted Screwdriver Bits - 1 Inch Long - 4mm Wide Slot, PK 10 (BS104-10PK)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG AC & REFRIG RTCHTG BOX OFF WR (KH9907A)
- KODIAK CUTTING TOOLS #4-40 Spiral Flute Semi-Bottoming Tap High Vanadium High Speed Steel (5513420)
- KODIAK CUTTING TOOLS M5 X 0.8 Spiral Pt Plug Tap High Vanadium Metric Steam Oxide (5574718)
- KODIAK CUTTING TOOLS 3/8-16 High Speed Steel Hi-Spiral Tap Modified Bottoming (5498702)
- KODIAK CUTTING TOOLS M6X1.0 Spiral Flute Semi-Bottoming Tap Metric ALTIN Coated (5514729)
- KODIAK CUTTING TOOLS 3/8-16 Spiral Flute Semi-Bottoming Tap HSS ALTIN Coated (5574025)
- KODIAK CUTTING TOOLS M5X0.8 High Speed Steel Hi-Spiral Tap Modified Bottoming Metric (5498878)
- OSG Spiral Flute Tap, 5/16"-18, Bottoming, UNC, 3 Flutes, TiCN (1430508)
- Kodiak Cutting Tools Taps