Shop All Carbide Thread Mills
Kodiak Cutting Tools
M4 0.70 Carbide Threadmill Metric ALTIN Coated
Mfr # 5456682
Zoro # G8665669
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2
- Number of Flutes 3
- Size M4 - 0.70
- Drill Bit Size M4 - 0.70
- Drilling Length 1/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5456682
- Zoro # G8665669
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 2 |
Size | M4 - 0.70 |
Drill Bit Size | M4 - 0.70 |
Drilling Length | 1/8 |
Thread Length | 0.25 |
Details
Number of Flutes | 3 |
CUTTING DIA | 0.115 |
Coating | ALTIN |
Description
These Kodiak Cutting Tools® solid carbide multiple-form thread milling cutters are designed to travel around the workpiece in a helical interpolation. As with all of our solid carbide tools, these threadmills are manufactured using state-of-the-art machinery, manufacturing processes and inspection techniques, making them the preferred choice of carbide thread mills for machinists wanting to produce high quality parts with maximum tool life.
Premium Sub-Micrograin Solid Carbide Thread Mill Metric Threads For Producing Internal & External Threads ALTIN Coated
ALTIN Coating: A high performance coating for milling stainless
steels, carbon steels, alloy steels, and cast iron. This coating is extremely heat
resistant and can be used with or without coolant. It is exceptional in difficult
to machine materials where adhesive wear is particularly high.
Carbide Threadmill TolerancesSize RangeDiameterAll Sizes+.000, -.002
ALTIN Coating: A high performance coating for milling stainless
steels, carbon steels, alloy steels, and cast iron. This coating is extremely heat
resistant and can be used with or without coolant. It is exceptional in difficult
to machine materials where adhesive wear is particularly high.
Carbide Threadmill TolerancesSize RangeDiameterAll Sizes+.000, -.002
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Adjustable Countersink, 3/8", 1/4" Shank (30059)
- DRILL AMERICA 1-3/8"-16 Carbon Steel Hex Die (DWTSH1-3/8-16)
- MIRKA Handle For Dust Extractor De-1230 (DE-HANDLE)
- DRILL AMERICA 3/4"-60 HSS Single Flute Countersink (DEWSFC3/4-60)
- KODIAK CUTTING TOOLS M14 1.50 Carbide Threadmill Metric ALTIN Coated (5456814)
- KODIAK CUTTING TOOLS 6 32 Carbide Threadmill UN Threads ALTIN Coated (5456253)
- KODIAK CUTTING TOOLS 8 36 Carbide Threadmill UN Threads ALTIN Coated (5456275)
- KODIAK CUTTING TOOLS 1/2 13 Carbide Threadmill UN Threads ALTIN Coated (5456396)
- HARVEY TOOL Thread Milling Cutters - Single Form, 0.2400", Number of Flutes: 5 (959555-C6)
- HHIP 9 Piece Tap Adapter Set For Hand Tapper 3900-0250 (3900-0289)
- HARVEY TOOL Thread Milling Cutters-Threading .1350" Cutter DIAx.3750" (3/8) Reach Carbide (773240-C6)
- Kodiak Cutting Tools Carbide Thread Mills