Shop All Spiral Flute 2-Flute Taps
Kodiak Cutting Tools
M3X0.5 Spiral Flute Semi-Bottoming Tap Metric ALTIN Coated
Mfr # 5514696
Zoro # G8659107
product price: $48.39
/ea
$48.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-15/16
- Number of Flutes 2
- Size M3X0.5
- Drill Bit Size M3X0.5
- Drilling Length .141
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5514696
- Zoro # G8659107
- Country of Origin United States
- Category Spiral Flute 2-Flute Taps
Dimensions
Overall Length | 1-15/16 |
Size | M3X0.5 |
Drill Bit Size | M3X0.5 |
Drilling Length | .141 |
Shank Diameter | 0.141 |
Square Size | 0.11 |
Details
Number of Flutes | 2 |
Limit | D3 |
Coating | ALTIN |
Description
Spiral Flute
Hi-Vanadium ALTIN Coated
Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Combo Ratchet Wrench, 11mm, Hi-Polish (1211MNRC)
- ONSRUD Routing End Mill, Down O-Flute, 1/4, 1 1/4 (64-026)
- SPEEDAIRE Air Gun Nozzle, 1 In L, Brass, 7/16-20 UNF (22YK69)
- BOSCH Jigsaw Blade, U-Shank, 3-1/8 In. L, PK5 (U118BF)
- KODIAK CUTTING TOOLS M3X0.5 High Speed Steel Hi-Spiral Tap Modified Bottoming Metric (5498834)
- REGAL CUTTING TOOLS #10-32 NF H3 2 Flute Mod. Bottom SuperTuf Al Spiral Flute Tap w Chrome (076844MS)
- WIDIA Spiral Flute Tap, 3/8"-24, Bottoming, 2 Flutes, UNJF (VTSFT-TC5157)
- WIDIA Spiral Flute Tap, Plug 2 Flutes (GT725025)
- WIDIA Spiral Flute Tap, Semi-Bottoming 2 Flutes (VTSFT5011)
- OSG Spiral Flute Tap, Bottoming, 2 (1412500)
- OSG Spiral Flute Tap, Modified Bottoming, 2 (2953200)
- Kodiak Cutting Tools Spiral Flute 2-Flute Taps