Shop All Spiral Point Taps
Kodiak Cutting Tools
M3.5 X .6 Spiral Pt Plug Tap High Vanadium Metric ALTIN Coated
Mfr # 5564105
Zoro # G9187239
product price: $29.49
/ea
$29.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M3.5 X .6
- Drill Bit Size M3.5 X .6
- Drilling Length 0.141
- Shank Diameter 0.141
- Coating ALTIN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5564105
- Zoro # G9187239
- Country of Origin United States
- Category Spiral Point Taps
Dimensions
Size | M3.5 X .6 |
Drill Bit Size | M3.5 X .6 |
Drilling Length | 0.141 |
Shank Diameter | 0.141 |
Details
Coating | ALTIN |
Limit | D4 |
Description
Spiral PointHi-Vanadium ALTIN Coated
Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 6 1/4 in Dieless Crimper (VDV211-063)
- KLEIN TOOLS Ironworker's Rebar Pliers, Left Handed, Spring Loaded, 9-Inch (D201-7CSTLFT)
- NANUK CASES Orange Padded Divider Case, 19.9"L x 16.1"W x 10.1"D (933-2003)
- RECOIL Straight Flute Hand Tap, Plug, 3 (43125)
- KODIAK CUTTING TOOLS M2.5 X .45 Spiral Pt Plug Tap High Vanadium Metric ALTIN Coated (5564094)
- DRILL AMERICA HSS Spiral Point Tap, #5-40, 2 Flutes (DWT57062)
- DRILL AMERICA HSS Spiral Point Tap, 5/16"-24, 2 Flutes (T/A57160)
- EAGLE TAPTEK CUTTING TOOLS 3/4-16 HIGH SPEED STEEL SPIRAL POINT PLUG TAP (SP-7500-16-P-I)
- DRILL AMERICA HSS Spiral Point Tap, M5-0.8, 2 Flutes (DWTG5X.8)
- DRILL AMERICA HSS Spiral Point Tap, 5/8"-11, 3 Flutes (DWT57230)
- YMW TAPS Spiral Point Tap, NX NI H3 1/2-13 (385521)
- Kodiak Cutting Tools Taps