Shop All Spiral Flute 3-Flute Taps
Kodiak Cutting Tools
M3.5 X .6 Spiral Flute Semi-Bottoming Tap Metric ALTIN Coated
Mfr # 5575092
Zoro # G8676257
product price: $37.65
/ea
$37.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2
- Number of Flutes 3
- Size M3.5 X .6
- Drill Bit Size M3.5 X .6
- Drilling Length 0.141
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5575092
- Zoro # G8676257
- Country of Origin United States
- Category Spiral Flute 3-Flute Taps
Dimensions
Overall Length | 2 |
Size | M3.5 X .6 |
Drill Bit Size | M3.5 X .6 |
Drilling Length | 0.141 |
Square Size | 0.11 |
Shank Diameter | 0.141 |
Details
Number of Flutes | 3 |
Coating | ALTIN |
Limit | D3 |
Description
Spiral Flute
Hi-Vanadium ALTIN Coated
Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Installer Drill Bits Offer Premium Perfo (DIB1080)
- POWERBUILT Ramp Type Spark Plug Gauge (640594)
- MITUTOYO Gage Block, Rectangular, 0.05 In, ASME 0 (611105-531)
- MILWAUKEE TOOL M18 FUEL 8 in. Metal Cutting Circular Saw (Tool Only) (2982-20)
- KODIAK CUTTING TOOLS M5X0.8 High Speed Steel Hi-Spiral Tap Modified Bottoming Metric (5498878)
- KODIAK CUTTING TOOLS M6X1.0 Spiral Flute Semi-Bottoming Tap Metric ALTIN Coated (5514729)
- KODIAK CUTTING TOOLS #4-40 Spiral Flute Semi-Bottoming Tap High Vanadium High Speed Steel (5513420)
- KODIAK CUTTING TOOLS #10-24 High Speed Steel Hi-Spiral Tap Modified Bottoming (5498614)
- KODIAK CUTTING TOOLS 3/8-16 High Speed Steel Hi-Spiral Tap Modified Bottoming (5498702)
- KODIAK CUTTING TOOLS 1/4-20 High Speed Steel Hi-Spiral Tap Modified Bottoming (5498658)
- OSG Spiral Flute Tap, Modified Bottoming, 3 Flutes (1713701)
- Kodiak Cutting Tools Taps