Shop All Straight Flute 2-Flute Taps
Kodiak Cutting Tools
M3.5 X .6 Spiral Flute Semi-Bottoming Tap Metric ALTIN Coated
Mfr # 5564171
Zoro # G8615716
product price: $39.55
/ea
$39.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Size M3.5 X .6
- Drill Bit Size M3.5 X .6
- Drilling Length .141
- Shank Diameter 0.141
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5564171
- Zoro # G8615716
- Country of Origin United States
- Category Straight Flute 2-Flute Taps
Dimensions
Size | M3.5 X .6 |
Drill Bit Size | M3.5 X .6 |
Drilling Length | .141 |
Shank Diameter | 0.141 |
Details
Number of Flutes | 2 |
Coating | ALTIN |
Limit | D4 |
Description
Spiral Flute
Hi-Vanadium ALTIN Coated
Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 4-Cutter Hammer Drill Bit 1/4" x 4.000"L, SDS Plus, 25PK (HCFC2040B25)
- WIHA Precision Torx Screwdriver T3 Round (26703)
- BOSCH Spade Bit, 9/16 In (DSB1006)
- GEARWRENCH 13 Piece 72-Tooth 12 Point Reversible Ratcheting Combination SAE Wrench Set (9509N)
- KODIAK CUTTING TOOLS M2.5 x .45 Spiral Flute Semi-Bottoming Tap High Vanadium Metric (5564116)
- WESTWARD Straight Flute Hand Tap, Plug, 2 (10N659)
- WESTWARD Straight Flute Tap Plug, 2 Flutes (10N657)
- WIDIA Straight Flute Hand Tap Bottoming, 2 Flutes (15438)
- ZORO SELECT Straight Flute Hand Tap Plug, 2 Flutes (15534)
- WIDIA Straight Flute Hand Tap, Plug, 2 (15335)
- OSG Straight Flute Hand Tap, Bottoming, 2 (1000800)
- Kodiak Cutting Tools Straight Flute 2-Flute Taps