Shop All Thread Forming Taps
Kodiak Cutting Tools
M3.5 X .6 High Speed Steel Thread Forming Roll Tap Metric TIN Coated
Mfr # 5563533
Zoro # G9180257
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes [Delete]
- Size M3.5 X .6
- Drill Bit Size M3.5 X .6
- Drilling Length 0.141
- Coating TIN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5563533
- Zoro # G9180257
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Size | M3.5 X .6 |
Drill Bit Size | M3.5 X .6 |
Drilling Length | 0.141 |
Shank Diameter | 0.141 |
Details
Number of Flutes | [Delete] |
Coating | TIN |
Thread Chamfer | 2.5 |
Limit | D7 |
Description
SINGLE THREAD: 1.5 Thread Chamfer
For maximum thread length in blind holes due to
its short chamfer
BOTTOM: 2.5 Thread Chamfer
For blind hole tapping
PLUG: 4.0 Thread Chamfer
For through hole tapping
THREAD FORMING:
Taps have no flutes or cutting edges & provide
chipless tapping
LUBE GROOVES:
For lubrication & venting in blind holes (sizes M3.5 and larger)
MATERIALS:
brass, copper, lead, stainless steels, carbon steels,
zinc, most ductile materials producing stringy chips
are great for forming
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/8" Titanium SHOCKWAVE (48-89-4621)
- ZORO SELECT 1/8" Carbide TiALN 118 Deg. Jobber Length Drill Bit (450-101250B)
- M.A. FORD Twister Hi-Roc Drill, 17/32 (20053120)
- KEO Counterbore, 1/64 Clearance, Size #10, Co (55213)
- KODIAK CUTTING TOOLS M5X0.8 High Speed Steel Thread Forming Roll Tap Metric (5559153)
- KODIAK CUTTING TOOLS M2.5 x .45 High Speed Steel Thread Forming Roll Tap Metric (5563445)
- KODIAK CUTTING TOOLS #10-32 High Speed Steel Thread Forming Roll Tap TIN Coated (5510219)
- KODIAK CUTTING TOOLS 3/8-16 High Speed Steel Thread Forming Roll Tap (5562895)
- KODIAK CUTTING TOOLS M3 x 0.5 High Speed Steel Thread Forming Roll Tap Metric (5562950)
- KODIAK CUTTING TOOLS M6X1.0 High Speed Steel Thread Forming Roll Tap Metric TIN Coated (5499395)
- REGAL CUTTING TOOLS M12 X 1.75 D6 Bottom SuperTuf MF-DA Forming Tap with TiCN (078018MS)
- Kodiak Cutting Tools Thread Forming Taps