Shop All Spiral Point 3-Flute Taps
Kodiak Cutting Tools
M3.5 x 0.6 Spiral Pt Plug Tap High Vanadium Metric Steam Oxide
Mfr # 5564083
Zoro # G9187850
product price: $24.39
/ea
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Overall Length 2
- Size M3.5 x 0.6
- Drill Bit Size M3.5 x 0.6
- Drilling Length .141
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5564083
- Zoro # G9187850
- Country of Origin United States
- Category Spiral Point 3-Flute Taps
Dimensions
Overall Length | 2 |
Size | M3.5 x 0.6 |
Drill Bit Size | M3.5 x 0.6 |
Drilling Length | .141 |
Square Size | 0.11 |
Shank Diameter | 0.141 |
Details
Number of Flutes | 3 |
Coating | STEAM |
Limit | 4 |
Description
Spiral Point Hi-Vanadium
Steam
Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 150-inch x 0.375-inch x 0.025 x 4 TPI Premium Gold Carbide Blade (237245)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 5/8-11 Nc (95115)
- AMERICAN FORGE & FOUNDRY Torque Limiting Individual Sockets (40402)
- WESTWARD Ratcheting Box End Wrench, 5-1/2" L (54PP92)
- KODIAK CUTTING TOOLS 7/16-20 High Speed Steel Spiral Pt Plug Tap (5508547)
- KODIAK CUTTING TOOLS 3/8-24 High Speed Steel Spiral Pt Plug Tap (5508470)
- KODIAK CUTTING TOOLS 3/8-16 HSS Small Shank Extension Spiral Pt Plug Tap 6" OAL (5512573)
- KODIAK CUTTING TOOLS 5/8-18 High Speed Steel Spiral Pt Plug Tap (5508833)
- KODIAK CUTTING TOOLS 3/4-10 High Speed Steel Spiral Pt Plug Tap (5508899)
- KODIAK CUTTING TOOLS 3/8-16 HSS STI Spiral Pt Plug Tap for Screw Thread Inserts (5509394)
- CLE-LINE Spiral Point Tap, 5/8"-11, Plug, UNC, 3 Flutes, Bright (C00803)
- Kodiak Cutting Tools Spiral Point 3-Flute Taps