Shop All Spiral Point 3-Flute Taps
Kodiak Cutting Tools
M3.5 x 0.6 Spiral Pt Plug Tap High Vanadium Metric
Mfr # 5564061
Zoro # G9186067
product price: $22.89
/ea
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Overall Length 2
- Size M3.5 x 0.6
- Drill Bit Size M3.5 x 0.6
- Drilling Length .141
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5564061
- Zoro # G9186067
- Country of Origin United States
- Category Spiral Point 3-Flute Taps
Dimensions
Overall Length | 2 |
Size | M3.5 x 0.6 |
Drill Bit Size | M3.5 x 0.6 |
Drilling Length | .141 |
Shank Diameter | 0.141 |
Square Size | 0.11 |
Details
Number of Flutes | 3 |
Limit | 4 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Large Turning Roll Dies, PK2 (TT40807057G)
- HAIMER Power Shrink Chuck, 3/8 in Hole Dia, CAT50 (50.842.3/8z.3)
- M.A. FORD Twister Gp Circuit Board Drill, 0.65Mm (30202561)
- GOLDBLATT G01243 Pair Of Wood Line Blocks (399805)
- KODIAK CUTTING TOOLS 3/8-24 Spiral Pt Plug Tap High Vanadium High Speed Steel Steam Oxide (5512903)
- KODIAK CUTTING TOOLS M14X2.0 Spiral Pt Plug Tap High Vanadium Metric ALTIN Coated (5533902)
- KODIAK CUTTING TOOLS 5/16-18 High Speed Steel Spiral Pt Plug Tap (5508250)
- KODIAK CUTTING TOOLS 5/8-18 High Speed Steel Spiral Pt Plug Tap TIN Coated (5515004)
- KODIAK CUTTING TOOLS 3/8-16 HSS Small Shank Extension Spiral Pt Plug Tap 6" OAL (5512573)
- KODIAK CUTTING TOOLS 3/8-16 HSS STI Spiral Pt Plug Tap for Screw Thread Inserts (5509394)
- OSG Spiral Point Tap Plug, 3 Flutes (2886001)
- Kodiak Cutting Tools Spiral Point 3-Flute Taps