Shop All Straight Flute 3-Flute Taps
Kodiak Cutting Tools
M3.5 x 0.6 Spiral Flute Semi-Bottoming Tap High Vanadium Metric
Mfr # 5564127
Zoro # G8609748
product price: $35.79
/ea
$35.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Overall Length 2
- Size M3.5 x 0.6
- Drill Bit Size M3.5 x 0.6
- Drilling Length .141
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5564127
- Zoro # G8609748
- Country of Origin United States
- Category Straight Flute 3-Flute Taps
Dimensions
Overall Length | 2 |
Size | M3.5 x 0.6 |
Drill Bit Size | M3.5 x 0.6 |
Drilling Length | .141 |
Square Size | 0.11 |
Shank Diameter | 0.141 |
Details
Number of Flutes | 3 |
Limit | D4 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIBOR KIT 1in UNC COMBI DRILL TAP (19KNC1000)
- POWERBUILT 3Pc 1/4" Drive Extension Set (640842)
- WEATHER GUARD FASTENERS FOR TOOLBOX (999-20PK)
- KIPP Star Grip, DIN 6336 Similar, D=8-32, D1= 25, Tapped Bushing, Steel, Black Plastic, Cap: Black (K0155.2AE)
- KODIAK CUTTING TOOLS #6-32 TIN Coated Tap Taper Chamfer (5540670)
- KODIAK CUTTING TOOLS #6-32 TIN Coated Tap Bottom Chamfer (5540692)
- KODIAK CUTTING TOOLS #4-40 TIN Coated Tap Bottom Chamfer (5540604)
- OSG Straight Flute Hand Tap, Bottoming, 3 (1013208)
- OSG Straight Flute Hand Tap, Taper, 3 (511)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap Plug, 3 Flutes (4CPB)
- OSG Straight Flute Hand Tap, Taper, 3 (1012400)
- Kodiak Cutting Tools Straight Flute 3-Flute Taps