Shop All Hand Taps
Kodiak Cutting Tools
M33X3.5 High Speed Steel Standard Hand Tap Metric
Mfr # 5511550
Zoro # G8574504
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2-9/16
- Number of Flutes 4
- Tap Style Bottom
- Size M33X3.5
- Drill Bit Size M33X3.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5511550
- Zoro # G8574504
- Country of Origin United States
- Category Hand Taps
Dimensions
Overall Length | 2-9/16 |
Size | M33X3.5 |
Drill Bit Size | M33X3.5 |
Drilling Length | 1.108 |
Shank Diameter | 1.108 |
Square Size | 0.831 |
Details
Number of Flutes | 4 |
Tap Style | Bottom |
Limit | D9 |
Description
Tap Set
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 5" SJS™ Angle Grinder, 10.5A, Trigger, AC/DC (GA5020Y)
- RIDGID Fitting Brush, 3/4 In, PK3 (93722)
- DYNAMIC Tools 1/2" Drive SAE Hex Head, 3/8", Bit Impact Socket (D014612)
- BAHCO Bahco Prize Cut Handsaw, Compass, 12" (NP-12-COM)
- KODIAK CUTTING TOOLS M16X1.5 High Speed Steel Standard Hand Tap Metric (5511286)
- KODIAK CUTTING TOOLS M12X1.25 High Speed Steel Standard Hand Tap Metric (5511143)
- KODIAK CUTTING TOOLS #6-40 Standard Hand Tap Machine Screw Sizes (5501089)
- KODIAK CUTTING TOOLS 1/4-20 Standard Hand Tap Fractional (5502563)
- KODIAK CUTTING TOOLS 1/2-13 Standard Hand Tap Fractional (5504301)
- KODIAK CUTTING TOOLS #8-32 Standard Hand Tap Machine Screw Sizes (5501397)
- DRILL AMERICA 11/16"-18 HSS Plug Hand Tap (DWTST11/16-18P)
- Kodiak Cutting Tools Hand Taps