Shop All Spiral Point 2-Flute Taps
Kodiak Cutting Tools
M2X.40 Spiral Pt Plug Tap Metric TIN Coated
Mfr # 5533220
Zoro # G9185394
product price: $24.19
/ea
$24.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Overall Length 7/16
- Size M2X.40
- Drill Bit Size M2X.40
- Drilling Length .141
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5533220
- Zoro # G9185394
- Country of Origin United States
- Category Spiral Point 2-Flute Taps
Dimensions
Overall Length | 7/16 |
Size | M2X.40 |
Drill Bit Size | M2X.40 |
Drilling Length | .141 |
Square Size | 0.11 |
Shank Diameter | 0.141 |
Details
Number of Flutes | 2 |
Limit | D3 |
Coating | TIN |
Description
Spiral Point TIN
Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190 Steam Oxide HSS RHS/RHC 63/64 (55463)
- SPEEDAIRE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Medium Duty, 22,000 RPM, 0.5 hp (21AA87)
- WESTWARD Nutsetter Set, 1/4", 5/16", 3/8"Hex, 65mmL (1VXN5)
- POWER SNAKE Auger Pwer Snake 1/4X15' (81150)
- KODIAK CUTTING TOOLS 5/16-18 High Speed Steel Spiral Pt Plug Tap TIN Coated (5514905)
- KODIAK CUTTING TOOLS #10-24 High Speed Steel Spiral Pt Plug Tap (5507865)
- KODIAK CUTTING TOOLS 5/16-18 High Speed Steel Spiral Pt Bottoming Tap TIN Coated (5559450)
- KODIAK CUTTING TOOLS 1/4-28 High Speed Steel Spiral Pt Plug Tap (5508096)
- KODIAK CUTTING TOOLS #10-24 HSS Small Shank Extension Spiral Pt Plug Tap 6" OAL (5512507)
- KODIAK CUTTING TOOLS M8X1.25 High Speed Steel Spiral Pt Plug Tap Metric Tap (5511946)
- YG-1 TOOL CO Spiral Point Tap, Plug, 2 (K9323)
- Kodiak Cutting Tools Spiral Point 2-Flute Taps