Shop All Hand Taps
Kodiak Cutting Tools
M2X0.4 Standard Hand Tap Metric TIN Coated
Mfr # 5543508
Zoro # G8613546
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7/16
- Number of Flutes 3
- Tap Style Plug
- Size M2X0.4
- Drill Bit Size M2X0.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5543508
- Zoro # G8613546
- Country of Origin United States
- Category Hand Taps
Dimensions
Overall Length | 7/16 |
Size | M2X0.4 |
Drill Bit Size | M2X0.4 |
Drilling Length | .141 |
Square Size | 0.11 |
Shank Diameter | 0.141 |
Details
Number of Flutes | 3 |
Tap Style | Plug |
Limit | D3 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 12 ft. 6" L, 3/8" W, 6 TPI, 0.025" Thick, Bimetal (91261-12-06)
- K-TOOL INTERNATIONAL 3/8" Drive, T40 Torx(R) Socket (KTI-22640)
- KLEVER 5 3/4 in Polymer Safety Recessed Fixed Blade Safety Cutter, 10PK (KCJ-2R)
- STANLEY Utility Knife, Metal 4 in L (STHT10424)
- KODIAK CUTTING TOOLS 3/4-10 Standard Hand Tap Fractional (5505445)
- KODIAK CUTTING TOOLS M3X0.5 High Speed Steel Standard Hand Tap Metric (5510868)
- KODIAK CUTTING TOOLS 1/2-13 High Speed Steel Oversize Hand Tap .005 Oversize Plug (5507139)
- KODIAK CUTTING TOOLS M12X1.75 High Speed Steel Standard Hand Tap Metric (5511187)
- KODIAK CUTTING TOOLS 1"-8 Standard Hand Tap Fractional (5506006)
- KODIAK CUTTING TOOLS 5/16-18 Standard Hand Tap Fractional (5503102)
- DRILL AMERICA 11/32"-32 HSS Plug Hand Tap (DWTST11/32-32P)
- Kodiak Cutting Tools Hand Taps