Shop All Hand Taps
Kodiak Cutting Tools
M2X0.4 High Speed Steel Standard Hand Tap Metric
Mfr # 5511594
Zoro # G8576909
product price: $51.29
/ea
$51.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7/16
- Tap Style TAP SET
- Number of Flutes 3
- Size M2X0.4
- Drill Bit Size M2X0.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5511594
- Zoro # G8576909
- Country of Origin United States
- Category Hand Taps
Dimensions
Overall Length | 7/16 |
Size | M2X0.4 |
Drill Bit Size | M2X0.4 |
Drilling Length | .141 |
Shank Diameter | 0.141 |
Square Size | TAP SET |
Details
Tap Style | TAP SET |
Number of Flutes | 3 |
Limit | D3 |
Description
Tap Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Straight Flute Hand Tap , 3/4"-10 , Plug , UNC , 4 Flutes (313567)
- PROTO 3/8" Drive, SAE 1" Crowfoot Socket Wrench, Flare Nut Head, Full Polish Finish (J4932FL)
- TAPMATIC Collet, Rubber Flex, 0.253 - 0.383 (22200)
- PERFORMANCE TOOL Magnetic Pickup Tool, W9100 (W9100)
- KODIAK CUTTING TOOLS 1"-8 Standard Hand Tap Fractional (5506006)
- KODIAK CUTTING TOOLS #10-32 Standard Hand Tap Steam Oxide (5502167)
- KODIAK CUTTING TOOLS 7/16-20 Standard Hand Tap Fractional (5504169)
- KODIAK CUTTING TOOLS M6X1.0 High Speed Steel Standard Hand Tap Metric (5510967)
- KODIAK CUTTING TOOLS M12X1.75 High Speed Steel Standard Hand Tap Metric (5511176)
- KODIAK CUTTING TOOLS 1/4-20 Standard Hand Tap Fractional (5502486)
- REGAL CUTTING TOOLS 11/16-24 NEF Hand Tap H3 6 Flt Bottom (012718AS)
- Kodiak Cutting Tools Hand Taps